Search
Search

| Catalog Number | Type | Teeth Count | Thickness (Metric) Teeth |
|---|---|---|---|
| P2-10D | Comb | 10 | 1.5 mm |
| P2-10C | Comb | 10 | 0.8 mm |
| P2-15C | Comb | 15 | 0.8 mm |
| P2-15D | Comb | 15 | 1.5 mm |
| P2-18G | Offset Glass | Not Applicable | Not Applicable |
| P2-20C | Comb | 20 | 0.8 mm |
| P2-20D | Comb | 20 | 1.5 mm |
| P2-20FG | Frosted Blank Glass | Not Applicable | Not Applicable |
| P2-20G | Blank Glass | Not Applicable | Not Applicable |
| P2-25C | Comb | 25 | 0.8 mm |
| P2-PREP | Comb | 2 | 1.5 mm |
Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.