P2-CST Multiple Gradient Gel Caster Comb, 25 teeth
Actual product may vary
Thermo Scientific™

P2-CST Multiple Gradient Gel Caster Comb, 25 teeth

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Have Questions?
Catalog NumberTypeTeeth CountThickness (Metric) Teeth
P2-CSTCasterNot ApplicableNot Applicable
Catalog number P2-CST
Price (INR)
-
Type:
Caster
Teeth Count:
Not Applicable
Thickness (Metric) Teeth:
Not Applicable

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
Gel DimensionsGel size: L x W x H: 13 x 25 x 23 cm
Height (Metric)23 cm
Length (Metric)13 cm
Teeth CountNot Applicable
Thickness (Metric) TeethNot Applicable
Width (Metric)25 cm
For Use With (Equipment)Fisherbrand P2-CST System
Gel Size13 x 25 x 23 cm
TypeCaster
Unit SizeEach