Bigfoot™ Spectral Cell Sorter Accessories
Invitrogen™

Bigfoot™ Spectral Cell Sorter Accessories

The Bigfoot Cell Sorter has a multitude of cell sorting accessories to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
PL00314Nozzle Tip, 150 μm
PL00392Autoclavable Cleaner Cap
PL00377Autoclavable DI Water Cap, Blue
PL00393Autoclavable Decon Cap
PL00382Autoclavable Filter, 0.05 μm
PL00383Autoclavable Filter, 0.2 μm
PL00381Autoclavable Fluidics Bottle, 1 L
PL00379Autoclavable Sheath Cap, White
PL00378Autoclavable Waste Cap, Red
PL00364Bandpass Filter, 525/35
PL00365Chromosome Optical Filter Kit
PL00311Chip Adapter, 10X
PL00353Empty Bandpass Holder
PL00375Empty Dichroic Holder
PL00312Nozzle Tip, 70 μm
PL00313Nozzle Tip, 100 μm
PL00315Nozzle Tip, 120 μm
PL00355Output Tube Adapter, 1.5 mL
PL00356Output Tube Adapter, 5 mL
PL00357Output Tube Adapter, 15 mL
PL00338Output Tube Adapter, 50 mL
PL00376PCR Plate Adapter, 96-well
PL00374PCR Plate Adapter, 384-well
PL00291Sample Input Adapter, 1.5 mL
PL00290Sample Input Adapter, 15 mL
PL00373Terasaki Adapter
PL00306Output Tube Rack Box
PL00320Cleaner Bottle
PL00321Decon Bottle
PL00350Full Decon NADCC Kit
PL00359Plate Lifter
PL00361Media Calibration Target Plates Set with Base
PL00385Decon Venting Cap for 4L Bottle
PL00386Decon Syringe for 4L Bottle
PL00387Media Calibration Target 96-well Plate 4-way Sort
PL00388Media Calibration Target Tube Sorting Assembly
PL00389Media Calibration Target 384-well Plate Straight Down Assy
PL00390Media Calibration Target 96-well Plate Straight Down
PL00391Media Calibration Target 384-well Plate 4-way Sort
PL00417Allergenco-D Cassette Holding Fixture
Catalog number PL00314
Price (INR)
69,179.00
Precio exclusivo compra web
Ends: 31-Dec-2026
98,827.11
Save 29,648.11 (30%)
Each
Product Type:
Nozzle Tip, 150 μm
Price (INR)
69,179.00
Precio exclusivo compra web
Ends: 31-Dec-2026
98,827.11
Save 29,648.11 (30%)
Each

The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.

The Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument, including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.

For Research Use Only.
Specifications
For Use With (Application)Flow Cytometry
For Use With (Equipment)Bigfoot™ Spectral Cell Sorter
Product LineBigfoot
Product TypeNozzle Tip, 150 μm
QuantityEach
Unit SizeEach
Contents & Storage
Room Temperature