Blocker in Chip, 561 nm
Invitrogen™

Blocker in Chip, 561 nm

The Bigfoot Cell Sorter is designed to streamline the cell sorting workflow and enhance the user experience. It has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
Have Questions?
Catalog NumberQuantity
PL003961 Ea.
Catalog number PL00396
Price (INR)
30,867.00
キャンペーン価格
Ends: 30-Sep-2026
41,155.00
Save 10,288.00 (25%)
1 Ea.
Quantity:
1 Ea.
Price (INR)
30,867.00
キャンペーン価格
Ends: 30-Sep-2026
41,155.00
Save 10,288.00 (25%)
1 Ea.
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
The Invitrogen Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.
For Research Use Only.
Specifications
Dimensions1 x 0.25 x 2 in.
For Use With (Application)Holds optical filter, blocking all light < 564 nm
For Use With (Equipment)Bigfoot Spectral Cell Sorter
Product LineBigfoot Spectral Cell Sorter
Product TypeBandpass Optical Filter/Holder
Quantity1 Ea.
Unit Size1 Ea.
Contents & Storage
Room temperature