Bigfoot™ Nozzle Tip, 200 μm
Invitrogen™

Bigfoot™ Nozzle Tip, 200 μm

The Bigfoot Cell Sorter is designed to streamline the cell sorting workflow and enhance the user experience. It has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
Have Questions?
Catalog NumberQuantity
PL003991 Ea.
Catalog number PL00399
Price (INR)
51,429.00
Online offer
Ends: 30-Sep-2026
93,506.00
Save 42,077.00 (45%)
1 Ea.
Quantity:
1 Ea.
Price (INR)
51,429.00
Online offer
Ends: 30-Sep-2026
93,506.00
Save 42,077.00 (45%)
1 Ea.
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
The Invitrogen Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.
For Research Use Only.
Specifications
Dimensions0.4 x 0.4 x 0.75 in.
For Use With (Equipment)Bigfoot Spectral Cell Sorter
Product LineBigfoot Spectral Cell Sorter
Product Type200 μm Nozzle Tip
Quantity1 Ea.
Unit Size1 Ea.
Contents & Storage
Room temperature