Autoclavable Waste Bottle, 4 L
Invitrogen™

Autoclavable Waste Bottle, 4 L

The Bigfoot Cell Sorter is designed to streamline the cell sorting workflow and enhance the user experience. It has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
Have Questions?
Catalog NumberQuantity
PL004021 x 4 L
Catalog number PL00402
Price (INR)
47,543.00
온라인 행사
Ends: 30-Sep-2026
86,441.00
Save 38,898.00 (45%)
4 L
Quantity:
1 x 4 L
Price (INR)
47,543.00
온라인 행사
Ends: 30-Sep-2026
86,441.00
Save 38,898.00 (45%)
4 L
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
The Invitrogen Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.
For Research Use Only.
Specifications
Capacity (Metric)4 L
Dimensions7.5 x 4 x 11 in.
For Use With (Application)Can be used in waste bottle position
For Use With (Equipment)Bigfoot Spectral Cell Sorter
IncludesRed Fluidics Cap
Product LineBigfoot Spectral Cell Sorter
Product TypeAutoclavable Waste Bottle
Quantity1 x 4 L
Unit Size4 L
Contents & Storage
Room temperature