PM12 Personnel Gamma Portal Monitor
Thermo Scientific™

PM12 Personnel Gamma Portal Monitor

Protect nuclear facility workers with a portal monotoring stem that uses multi-modal gamma-sensitive plastic scintillation detectors for detecting radiation contamination detection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeDescription
PM12C-10L-EGamma Portal Monitorwith LCD, 1 in. lead shield, inlet barrier, bi-fold outlet door
PM12B10LGamma Portal Monitorwith 1 in. lead shield
PM12C05LEGamma Portal Monitorwith LCD, 0.5 in. lead shield, inlet barrier, exit door
PM12B05LGamma Portal Monitorwith 0.5 in. lead shield
PM12A10LGamma Portal Monitorwith LCD, 1 in. lead shield
PM12A05LRadiation Portal Monitorwith LCD, 0.5 in. lead shield
Catalog number PM12C-10L-E
Price (INR)
-
Product Type:
Gamma Portal Monitor
Description:
with LCD, 1 in. lead shield, inlet barrier, bi-fold outlet door

Protection of nuclear facility and nuclear power plant personnel requires thorough, frequent monitoring for gamma contamination using a detection system that won't disrupt plant operations. The Thermo Scientific™ PM12 Personnel Gamma Portal Monitor provides simplified but advanced monitoring capability for workers, articles and waste well below clearance levels. The unit has eight identical large gamma-sensitive plastic scintillation detectors to provide coverage from head to feet and accommodates traffic flow in either direction for reliable radiation detection in an efficiently-running process.

The PM12 Personnel Gamma Portal Monitor features eight identical, large gamma-sensitive plastic scintillation detectors; three detector assemblies are located in each side of the portal, with additional detectors to monitor the head and feet. The monitor may be used in five modes: walk-through, one step, two step, three step, stand and turn.
  • Operates in minimum count time or maximum sensitivity mode.
  • Checks individual detectors levels.
  • Continuously checks for changing background levels during the measurement.
  • Vertical system lights are located on both sides of the portal frame indicate operational status.
  • Quick Scan and Quick Background significantly reduce counting time without compromising the statistical probabilities of detection or false alarm.
  • Separate 60Co and gross alarm levels provide higher alarm sensitivity.
  • 16 SUM Zones with individual alarms.
  • PC controlled, with embedded Windows operating system.
  • Stores all background, measurement, source checking, event log, voltage scanning to an internal SQL database for report generation.
  • Set-up, configuration and diagnostic information accessible via a touchscreen LCD or an optional external PC.
  • User screens and voice prompts in a wide range of user-selectable languages.
  • Dongle security, with three security levels.
  • Battery and sensor diagnostics.
  • Calibration integrity checking.
  • Video camera, barcode reader and EPD reader options.
Specifications
AlarmsAudible and Visual
Amperage165 w
Certifications/ComplianceCE, UL
Depth (English)46.5 in.
Descriptionwith LCD, 1 in. lead shield, inlet barrier, bi-fold outlet door
Detection Surface Area2112 in. (13,640 cm)
Detector TypePlastic Scintillation
Detectors8 off BC412 equivalent plastic scintillators; three on each side, one overhead and one in foot plinth
Display TypeColor LCD with 12 in. (31cm) diagonal viewing area and touch sensitive overlay
Energy Range20 to 3000 Kev
False Alarm RateUser selectable
Height (English)86 in.
Measurement TimeDependant on Sensitivity Required
Power Requirements50 Hz
Product TypeGamma Portal Monitor
Radiation TypeGamma
Relative HumidityUp to 95%, Non-Condensing
Sensitivity>10nCi (370 Bq) Co-60
Storage Temperature-10°C to 50°C
System Control UnitWindows 7
Temperature (English) Operating32°F to 113°F
Temperature (Metric) Operating0°C to 45°C
Voltage230 VAC
Weight (English)2530 lb.
Width (English)37 in.
Depth (Metric)118 cm
Detection Volume4224 cu. in. (69,562 cm3)
Height (Metric)219 cm
User InterfaceTouch screen LCD and LED Status Indicators
Weight (Metric)1150 kg
Width (Metric)94 cm
Unit SizeEach