Prima PRO Process Mass Spectrometer
Thermo Scientific™

Prima PRO Process Mass Spectrometer

The Thermo Scientific™ Prima PRO Process Mass Spectrometer enables fast, precise, and multi-stream gas analysis, maximizing efficiency and compliance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberUser Interface
PRIMAANLYZ700None
PRIMAANLYZ710Touchscreen color graphical user interface enables access to analyzer functions
Catalog number PRIMAANLYZ700
Price (INR)
-
User Interface:
None

The Thermo Scientific™ Prima PRO Process Mass Spectrometer (MS) is a highly reliable and versatile gas analyzer designed for fast, precise, multi-stream gas analysis. Engineered with scanning magnetic sector technology, it offers superior accuracy, long calibration intervals, and resistance to contamination, making it ideal for process control in industries such as chemical, petrochemical, biotech, semiconductor and steel production.

The Rapid Multi-Stream Sampler (RMS) inlet system allows selection from up to 127 process streams. With a single Prima PRO MS, users can eliminate the need for multiple analyzers such as gas chromatographs, reducing maintenance demands without compromising sampling frequency. With an intuitive touchscreen interface, customizable user permissions, and multiple model options, the Prima PRO MS enables efficiency, compliance, and process optimization across industries.

Innovative Features for Unmatched Performance

High-Precision Scanning Magnetic Sector Technology
Ensures superior precision, long-term stability, and high selectivity, making it a trusted solution for real-time gas analysis.

Rapid Multi-Stream Sampling (RMS) System
Enables selection from up to 127 process gas streams, allowing rapid analysis of multiple samples while minimizing maintenance needs.

Versatile analytical methods and fast analysis
Software programmable analytical methods and universal detector technology enables this analyzer to flex across diverse industries including petrochemical, biotechnology, clean energy and steel production.

Flexible Process Integration
The optional Variable Pressure Inlet allows direct sampling from 1000 mBar to 0.3 mBar, ensuring adaptability to challenging industrial processes.

User-Friendly Touchscreen Interface
A new intuitive display allows for in-person operation, easy maintenance, and real-time data visualization.

Advanced Security and Customization
Multi-role user permissions provide enhanced security and control, allowing operators to customize system settings based on their specific needs.

Multiple Model Options for VersatilityAvailable in various models to meet unique industry requirements, providing a scalable solution for diverse applications.

The Prima PRO Process Mass Spectrometer is a trusted, high-performance solution for industrial gas analysis, helping industries achieve greater efficiency, compliance, and process optimization.

 

Specifications
Analysis Time0.3-1.0 sec/gas component
Analyzer TypeScanning, laminated electromagnet, 6 cm radius, 80° deflection
Area Classification OptionsGeneral purpose: ATEX/IECEx/UKEx Zone 1 and Zone 2 T3.
DetectorFaraday and optional Faraday/SEM dual detector
Dynamic Range1 ppm – 100% (theoretical, application dependent)
Power115/230 VAC, consumption
PrecisionBetter than 0.1% relative over 24 hours
ResolutionSwitchable between two collector resolving slits, resolving powers of 60 (1 mm) and 20 (4 mm) are standard. Optionally 140/85 (0.36 mm/0.69 mm) or 100/45 (0.56 mm/1.45 mm) or 140/45 (0.36 mm/1.45 mm) may be fitted
StabilityBetter than 10% relative over one month
User InterfaceNone
Ambient Temperature12-42°C 
Mass Range1-200 amu
Product TypePrima PRO Process Gas Analysis Mass Spectrometer
Unit SizeEach