Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Orion™ Pro Star PD216 pH/ion and DO Bench Meter
Thermo Scientific™

Orion™ Pro Star PD216 pH/ion and DO Bench Meter

Designed to provide accurate and reliable pH, ORP, ion concentration, dissolved oxygen, barometric pressure and temperature analysis, the Thermo Scientific™ Orion™ Pro Star PD216 bench meter is well suited for laboratories that desire a modern meter with advance performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
PSTAR2160Meter with Stand
PSTAR2165Meter with Standard Kit
PSTAR2166Meter with pH/BOD Kit
PSTAR2167Meter with pH/Optical DO Kit
Catalog number PSTAR2160
Price (INR)
-
Product Type:
Meter with Stand

Designed to provide accurate and reliable pH, ORP, ion concentration, DO, barometric pressure and temperature analysis, the Orion Pro Star PD216 bench meter is well suited for laboratories that desire a modern meter with advance performance. Featuring a 7-in., high-resolution color display with responsive capacitive touchscreen, the Orion Pro Star meter focuses on ensuring an easy to use, innovative meter for your testing needs. The Orion Pro Star meter offers onscreen guidance with step-by-step instructions and supports GLP compliance with date and time stamped calibration and data logs.

Orion Pro Star PD215 pH/ion and dissolved oxygen bench meters are designed to provide accurate and reliable testing in laboratories that need a modern, easy-to-operate meter with advanced performance and reliable data reporting. Orion Pro Star bench meter benefits include:

  • Large 7-in., high-resolution color display
  • Responsive touchscreen operable with gloves
  • Angled display to help ensure ergonomic viewing
  • Streamlined, easy to operate user interface
  • Vertical meter orientation helps optimize bench space
  • Supports GLP compliance
  • Stores 20 calibration logs per parameter with date and time
  • Stores 10,000 data log sets with date and time
  • Outputs to a printer, computer, or USB flash drive for long-term data retention
  • Inputs sample ID with optional USB barcode scanner, USB keyboard or USB mouse
  • Stirs samples with meter-controlled and meter-powered stirrer probes

Orion Pro Star PD215 pH/ion and DO meters utilize two channels to offer the following measurements:

  • pH, mV, ORP or ion concentration with temperature
  • Dissolved oxygen as % saturation or concentration in ppm or mg/L with temperature

First time meter startup is made easy with the meter setup wizard, which guides the user through important meter and measurement settings. Utilize onscreen meter tours and guides for calibration, measurements, meter connections, electrode stand assembly and pH electrode usage to better understand meter operation, warnings and required maintenance. Use guided calibrations with step-by-step instructions to perform calibrations correctly and ensure accurate, reliable and reportable measurements.

Easily view measurements on the large 7-in. color graphic touchscreen display. View measurement channels individually or two simultaneously to meet changing measurement needs. Select the basic, advanced or custom measure display format to view only the information you prefer in the measure mode. Select the graph view to display individual measurements in a graph with temperature for measurement versus time studies.

While taking measurements, easily enter sample identification information into the meter using an optional meter accessory including USB barcode scanner, USB keyboard or USB mouse. Easily and uniformly stir samples using an optional meter-controlled and meter-powered stirrer probe, which eliminates the need for a magnetic stir plate and bars.

Save, display and export up to 20 calibrations per parameter with date and time stamp. Filter calibration logs by user and export calibration logs by date range or all at once.

Easily save measurements to the data log for long-term data retention. Save, display and export up to 10,000 data log sets with date and time stamp. View individual data log sets with extensive measurement information organized into an easy-to-read onscreen list format. Filter data logs by user, date and time or log number and export data logs by date and time range, log number range or all at once.

Output meter data logs, calibration logs and methods to a printer, computer or USB flash drive. Save data to a computer or USB drive as comma separated value (CSV) files for import into programs like Microsoft Excel or save data to a USB drive as report files for printable records. Customize exported files to include all data, advanced, intermediate or basic data only to obtain only the information needed for your record keeping. Utilize bidirectional communication with remote commands to interface the meter with computer programs including LIMS, HyperTerminal, PuTTY and additional data collection software.

Save measurement settings to standardize your analysis and SOPs using meter methods. Save up to 10 methods per parameter. Import methods to and export methods from other Orion Pro Star series meters to standardize your testing across multiple meters. Also save, import and export incremental techniques for determination of ion concentration to standardize your known addition, known subtraction, analyte addition and analyte subtraction analyses.

Activate the secure mode and assign up to 3 administrators and up to 30 users with individual account logins and password protection. Administrators can select from pre-defined user access levels to meter functions. Control access to date and time settings, instrument settings, data logs, and calibration logs, or customize each user's access level from full access to basic data collection only. Administrators can also export the user list and audit trail to help ensure digital data integrity.

Operate the included electrode stand to facilitate secure, smooth movement of electrodes into and out of solutions. The electrode stand's weighted base provides flexible placement of the stand around the meter. Secure a wide range of electrodes using the various electrode holder options. Neatly organize electrode cables in the built-in side channels of the stand.

Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Barometer)±6.0 mmHg; ±0.008 bar
Accuracy (DO)±2% saturation; ±0.02 mg/L or ppm
Accuracy (ISE)±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (ORP)±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (Polarographic DO)±2% saturation; ±0.02 mg/L or ppm
Accuracy (RDO)±2% saturation; ±0.02 mg/L or ppm
Accuracy (mV)±0.2 mV or ±0.05% of the reading, whichever is greater
Accuracy (pH)±0.002 pH
Advanced ISE FunctionsSingle known addition, single known subtraction, double known addition, double known subtraction, analyte addition and analyte subtraction
Alarm OutputCalibration reminder alarm, high and low limit alarm per parameter
Backlight OptionYes
Barometric Pressure CorrectionYes, automatic with built-in barometer or manual
CalibrationpH, ORP, Ion Concentration, DO, Barometric Pressure, Temperature
Calibration ModesWater-saturated air (100% and 0% saturation), air-saturated water (100% and 0% saturation) or custom concentration value (Winkler)
Calibration Points1 to 5 (pH), 1 (ORP), 1 to 5 (ion), 1 to 2 (DO), 1 (barometer), 1 to 2 (temperature)
Calibration Points (ISE)Up to 5
Calibration Points (pH)1 to 5 points
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels2
Data Points10,000 with Date and Time Stamp
Dimensions (L x W x H)218.9 x 153.2 x 91.33 mm; 8.62 x 6.03 x 3.60 in.
For Use With (Application)Meter with stand, purchase electrode for applications separately. Compliant with: pH methods USP 791, EP 2.2.3, JP 2.54, ASTM 1293, EPA 150.1, EPA 150.2, ISO 10523, Standard Methods 4500-H+, USGS Ch. 6.4; DO methods ASTM D888, Standard Methods 4500-O G or H, ISO 17289 (optical), ISO 5814 (polarographic); BOD methods ISO 5815, Standard Methods 5210 B.
IncludesMeter with electrode stand, USB flash drive, computer cable, 100-240V 50/60Hz universal power adapter (purchase electrode separately)
InputsChannel 1: BNC for pH, ORP or ISE, 8-pin MiniDIN for ATC, pin-tip for reference; Channel 2: 9-pin MiniDIN for dissolved oxygen with ATC
Isopotential Point7.000 pH; 1.000 ion concentration
KeypadCapacitive touchscreen user interface
LanguagesChinese, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoryNon-volatile
Methods10 per channel (20 total)
ModelPD216 Bench Meter with Stand
OutputsUSB flash drive, computer or printer (STARA-106)
Percent Saturation Range (Polarographic DO)0.0 to 600.0% saturation
Percent Saturation Relative Accuracy (RDO)±2% saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1% saturation
Percent Saturation Range (RDO)0.0 to 600.0% saturation
Percent Saturation Resolution (RDO)0.1, 1% saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2% saturation
Pressure Range400.0 to 850.0 mmHg; 0.533 to 1.133 bar
Probe TypePolarographic or optical DO electrode
Product TypeMeter with Stand
Range (DO)0.0 to 600.0% saturation; 0.01 to 90.0 mg/L or ppm
Range (ISE)0.0001 to 19999
Range (Ion)0.0001 to 19999
Range (ORP)-2000 to 2000 mV
Range (Polarographic DO)0.0 to 600.0% saturation; 0.01 to 90.0 mg/L or ppm
Range (RDO)0.0 to 600.0% saturation; 0.01 to 90.0 mg/L or ppm
Range (Relative mV)-2000 to 2000 mV
Resolution (DO)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolution (ISE)0.0001 minimum, 1 to 5 digits
Resolution (Ion)0.0001 minimum, 1 to 5 digits
Resolution (ORP)0.1 mV
Resolution (Polarographic DO)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolution (RDO)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolution (mV)0.1 mV
Resolution (pH)0.1, 0.01 or 0.001 pH
Salinity Factor0.0 to 50.0 ppt
Temperature Accuracy±0.3°C, ±0.5°F
Temperature Probe Calibration1 or 2 point temperature offset calibration
Temperature Range (English)-22.0°F to +266.0°F
Temperature Resolution0.1°C, 0.1°F
Temperature SelectionAutomatic with ATC temperature sensor, ambient or manual
Warranty2 year meter warranty
Weight (English)2.20 lbs.
Weight (Metric)1.00 kg
Display Type7-in. High-resolution Color Graphic LCD
IP RatingIP54
Measurement ModespH, ORP, mV, Ion Concentration (ISE), Dissolved Oxygen (mg/L), Dissolved Oxygen (% Saturation), Temperature, Barometric Pressure
Range (mV)-2000 to 2000 mV
Range (pH)-2 to 20
Temperature Range (Metric)-30.0°C to +130.0°C
Unit SizeEach