Thermo Scientific PXS10 -130kV Microfocus X-Ray Source
Thermo Scientific™

Thermo Scientific PXS10 -130kV Microfocus X-Ray Source

Thermo Scientific™ PXS10 - 130kV Microfocus X-Ray Sources combine powerful geometric magnification with a highly stable, high intensity output to meet the most demanding industrial imaging and inspection challenges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberXrayBeamAngleMinimum Focal Spot SizeTube Voltage
PXS10WB7 μm130 KV
PXS10-WBE7 μm130 KV Max.
PXS106 μm130 KV Max.
Catalog number PXS10WB
Price (INR)
-
Minimum Focal Spot Size:
7 μm
Tube Voltage:
130 KV
Thermo Scientific™ PXS10 - 130kV Microfocus X-Ray Sources combine powerful geometric magnification with a highly stable, high intensity output to meet the most demanding industrial imaging and inspection challenges. With the ability to enable precise imaging of even dense EV (electric vehicle) battery cells, they are particularly well-suited to lithium battery manufacturing applications but also used routinely for PCBA (printed circuit board assembly), electronic component inspection and a range of specialist applications. The PXS10 X-Ray Source is digitally controlled and has a rugged design for reliable, long-term use in exacting environments including in-line systems operating 24/7. Choose from three different beam angle designs to match field of view to application requirements.

PXS10 130kV Microfocus X-Ray Sources deliver exemplary performance in a single, integrated, easy to install compact solution. Key features include:

  • Small, round spot optimized over the range of operating voltage and power, for sharp, distortion-free images
  • Minimum spot size of 6 microns at 4 watts, for high-resolution imaging
  • 14mm spot to window spacing, for high geometric magnification
  • X-ray tube, power supply, and control electronics combined into one compact package, for easy system integration easy
  • Option to rotate the tube head +90° or -90° relative to home position, for flexible configuration and installation
  • Auto-conditioning, for protection of the source during start-up
  • Digital interface, for easy access to diagnostics and operating logs
Specifications
Ambient Humidity0 - 95% RH, up to 1,500 m (5,000 ft) altitude
Ambient Temperature0 - 32 °C
Control InterfaceRS-232
Focus to Object Distance (FOD)10.0 ± 0.5 mm
Input Power24 -26 VDC, 6A max
Maximum Power Output65 W
Method of CoolingInternal fan. Adequate air circulation around unit must be provided.
Minimum Focal Spot Size7 μm
Operating Voltage Range45 – 130 kV
Spot to Window Spacing10.0 ± 0.5 mm
Tube Current Operational Range0 – 500 μA
Tube Voltage130 KV
Weight (Metric)13.6 kg
X-ray Beam Angle115°, round beam
X-ray Output Window MaterialBeryllium
Target MaterialTungsten
Window MaterialBeryllium
Unit SizeEach