dNTP Mix (2 mM each)
Thermo Scientific™

dNTP Mix (2 mM each)

Thermo Scientific™ dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
R02425 x 1 mL
R02411 mL
Catalog number R0242
Price (INR)
-
Quantity:
5 x 1 mL
Request bulk or custom format

Thermo Scientific™ dNTP Mix contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at various final concentrations. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the ability to reduce the number of pipetting steps and the associated risk of reaction set up errors, and are designed for use in a wide variety molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Long term stability, even after multiple freeze-thaw cycles when properly stored
  • Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
  • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis
  • PCR, RT-PCR, qPCR
  • High fidelity PCR
  • DNA labeling and sequencing
  • LAMP, RDA, MDA

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Purity or Quality Grade>99%
Quantity5 x 1 mL
Shipping ConditionDry Ice
Concentration2 mM
For Use With (Application)Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dNTP Mix, 2 mM (5 x 1 mL)

Store at –20°C.