Search
Search

| Catalog Number | Diameter (Metric) Mean | Quantity |
|---|---|---|
| R0300B | 3.0 μm | 60 mL |
| R0100 | 1.0 μm | 1 Each |
| R0100B | 1.0 μm | 60 mL |
| R0200 | 2.0 μm | 10 mL |
| R0200B | 2.0 μm | 1 Each |
| R0300 | 3.0 μm | 10 mL |
| R100TS | 0.10 μm | 15 mL |
| R100B | 0.10 μm | 1 Each |
| R200 | 0.20 μm | 15 mL |
| R200B | 0.20 μm | 90 mL |
| R25 | 0.025 μm | 15 mL |
| R25B | 0.025 μm | 90 mL |
| R300 | 0.30 μm | 15 mL |
| R300B | 0.30 μm | 90 mL |
| R400 | 0.40 μm | 15 mL |
| R400B | 0.40 μm | 90 mL |
| R50 | 0.05 μm | 15 mL |
| R500 | 0.50 μm | 1 Each |
| R500B | 0.50 μm | 90 mL |
| R50B | 0.05 μm | 90 mL |
| R60 | 0.06 μm | 1 Each |
| R600 | 0.60 μm | 1 Each |
| R600B | 0.60 μm | 90 mL |
| R60B | 0.06 μm | 90 mL |
| R700 | 0.70 μm | 15 mL |
| R700B | 0.70 μm | 90 mL |
| R800 | 0.80 μm | 15mL |
| R800B | 0.80 μm | 90 mL |
Recommended for: