Product Image
Thermo Scientific™

Thermo Scientific™ Remel Plastic Petri Dishes

Thermo Scientific™ Remel Plastic Petri Dishes are available in varying dimensions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Height (Metric)Packaging
R80116100 mm15 mm20 Pk.
R80150150 mm15 mm120 Pk.
R80111100 mm10 mm30 Pk.
R8008585 mm13 mm600 Pk.
R80110100 mm10 mm750 Pk.
R80115TS
also known as R80115
100 mm15 mm500 Pk.
Catalog number R80116
Price (INR)
-
Diameter (Metric):
100 mm
Height (Metric):
15 mm
Packaging:
20 Pk.

Thermo Scientific™ Remel Plastic Petri Dishes are available in varying dimensions.

Specifications
Height (English)15 in.
Packaging20 Pk.
ShapeRound
TypePetri Dish
Diameter (Metric)100 mm
Height (Metric)15 mm
MaterialPlastic
Unit SizeEach