RadHalo™ RDP and FM Spectroscopic Area Monitors
Thermo Scientific™

RadHalo™ RDP and FM Spectroscopic Area Monitors

Optimize efficiency and worker safety with highly-sensitive area monitors that detect and identify radiation on location or from miles away via five reachback options.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
RHRDPRadHalo RDP
RHFMRadHalo FM
Catalog number RHRDP
Price (INR)
-
Description:
RadHalo RDP

Detect and identify radiation on location or from miles away with the highly-sensitive Thermo Scientific™ RadHalo™ RDP and FM Spectroscopic Area Monitors. RadHalo rapid deployment probes (RDP) and fixed monitors (FM) deliver high precision gamma and neutron radiation measurements and real-time data collection across a wide range of environments and radiation dose rate levels. For nuclear power and associated emergency response personnel, the RadHalo instruments' remote monitoring and turn-key data reachback telemetry capabilities eliminate the need to place personnel in risky environments.

The RadHalo instruments allow safety & security personnel to quickly and safely identify and address radiation threats. Units can be positioned at potentially dangerous locations to alert nearby personnel via a phone app or to a remote command center via reachback. Multiple RadHalo instruments can be networked wirelessly to expand reach across a large venue or across an entire city.

  • Built-in reachback capabilities including WiFi, satellite, radio, cellular and direct wire
  • Multiple data delivery options including a mobile app, web interface, and Thermo Scientific™ ViewPoint™ Command and Control Software
  • High-capacity, 60-hour battery for extended operation
  • Intuitive, modular design enables customization through a portfolio of accessories, including solar panels, radio extenders, tripods and mounts
  • Large (3 x 3 in.) spectroscopic gamma detector, dual high dose rate (up to 1000rem/h) range gamma detectors and optional He3-free (CLYC) neutron detector to provide radiological capability in any situation.
  • Rugged design for uninterrupted usage in any environment, including extreme weather conditions.

All RadHalo model kits contain:

  1. RIIDView PC spectra viewer
  2. AC power supply
  3. Quick Start Guide
  4. Android/Apple mobile device application

Accessory Kits:

  1. Solar panel kit
  2. Base radio to receive transmissions
  3. Radio repeater for increased transmission distance
  4. RDP tripod mount
  5. FM pole/fence/wall mount kit
  6. FM antenna extension kit
Specifications
Battery Life60 hrs.
Battery TypeLithium Titanate 60 hrs. with 3 hrs. Recharge
CommunicationsControl and reachback Communications: WiFi, 2.4 GHz, optional Cellular, optional Satellite
Data StorageAbility to store > 10000 ANSI N42.42 (2012) compliant spectra. Data transmission 1024 bit encryption.
DescriptionRadHalo RDP
Detector TypeGamma Detection Sensitivity:Identifies Co57 @ 6.6 n Sv/h moving at 30.5 cm/s (1 ft/s) from 100 cm (3.3 ft) away
Dimensions14 in. DIA base x 28 in. Tall
Dose Rate LimitAccuracy: +/- 20% at 661 keV (Cs137)
Environmental RatingIP66
Radiation TypeGamma, Neutron
StabilityRugged resistance for high wind loads: 1 m drop onto concrete
Temperature (Metric) Operating30°C to 55°C
Tube TypeDual Range GM Tube: 0.05 mSv/hr to 10 Sv/hr (5 mRem/hr to 1000 Rem/hr)
Weight (English)35 lbs.
Product TypeSpectroscopic Area Monitor
Unit SizeEach