Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Thermo Scientific™

Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers

Maximize storage space with these shelf kits for Thermo Scientific™ Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)No. of Racks
RSK700SD5Boxes (140/7 Racks)Thermo Scientific TSX Series (33.5 cu.ft.)7
RSK300SD5Boxes (60/3 Racks)Thermo Scientific TDE Series (14.9 cu.ft.)3
RSK400SD5Boxes (80/4 Racks)Thermo Scientific TSX and TDE Series (19 cu.ft.)4
RSK500SD5Boxes (100/5 Racks)Thermo Scientific TSX and TDE Series (24.1 cu.ft.)5
RSK600SD5Boxes (120/6 Racks)Thermo Scientific TSX and TDE Series (28.8 cu.ft.)6
Catalog number RSK700SD5
Price (INR)
-
Holds:
Boxes (140/7 Racks)
For Use With (Equipment):
Thermo Scientific TSX Series (33.5 cu.ft.)
No. of Racks:
7

Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.

Features:

  • Stainless steel racks
  • Boxes
  • Cell dividers

Warranty varies by country. Please contact us for details.

Specifications
Cell Dividers100
DescriptionShelf Kit
For Use With (Equipment)Thermo Scientific TSX Series (33.5 cu.ft.)
No. of Racks7
Shelves5
ColorWhite
HoldsBoxes (140/7 Racks)
MaterialStainless Steel
Product TypeShelf Kit
ShapeSquare
Unit SizeEach