Search
Search
| Catalog Number | Volume (Metric) | Product Line | Level | No. per Case |
|---|---|---|---|---|
| S246-0060 | 60 mL | I-Chem | Processed | 72/Cs. |
| 139-20AEP also known as 139-20A/EP | 20 mL | EP | Certified | 72/Cs. |
| 141-40ADB also known as 141-40A/DB | 40 mL | EP | Certified | 144/Cs. |
| 141-40AEP also known as 141-40A/EP | 40 mL | EP | Certified | 72/Cs. |
| 141-60A | 60 mL | EP | Certified | 144/Cs. |
| 339-20A | 20 mL | EP | Unprocessed | 72/Cs. |
| 341-40ADB also known as 341-40A/DB | 40 mL | EP | Unprocessed | 144/Cs. |
| 341-60A | 60 mL | EP | Unprocessed | 144/Cs. |
| S146-0040 | 40 mL | I-Chem | Unprocessed | 72/Cs. |
| S246-0040 | 40 mL | I-Chem | Processed | 72/Cs. |
| S346-0060 | 60 mL | I-Chem | Certified | 72/Cs. |
Thermo Scientific™ Amber VOA Vials with 0.125 in. Septa are available with septum permanently bonded to the cap or unbonded for easy replacement in 20, 40 or 60mL sizes. Optimized with the perfect shoulder angle to make filling without air entrapment a breeze. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Includes: Certified vials come with the following features:
Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.