Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Thermo Scientific™

Narrow-Mouth Glass Septa Bottles with Open-Top Closure

Apply EPA Volatile Organic Analysis (VOA) methods when using these narrow-mouth, type III soda-lime glass septa bottles, which are are available as clear or amber.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorLevel
S349-10001000 mLAmberCertified
S349-0125125 mLAmberCertified
S349-0250250 mLAmberCertified
Catalog number S349-1000
Price (INR)
-
Request A Quote
Capacity (Metric):
1000 mL
Color:
Amber
Level:
Certified

Apply EPA Volatile Organic Analysis (VOA) methods when using Thermo Scientific™ Narrow-Mouth Septa Bottles. Available as clear or amber Type III soda-lime glass, these bottles feature a cap with molded-in septa retainer ring which holds the pierceable PTFE-faced silicone septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1L bottle). Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber bottles recommended for light-sensitive analytes
  • White polypropylene cap with unbonded PTFE-faced silicone septa (1L size septum is bonded)
  • Caps assembled onto bottles
  • Narrow-mouth design ideal is ideal for water samples

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.

Specifications
Capacity32 oz., 1000 mL
Certification ParametersVOA
Closure ColorWhite
Closure MaterialPolypropylene with PTFE/Silicone Septum
Closure Size33-430 mm
Closure TypeOpen Top Cap
DescriptionI-Chem 1L NM Amber bottle with 0.125 in. septum certified
Diameter (English)3.81 in.
Diameter (Metric)97 mm
Height (English)8.54 in.
Height (Metric)217 mm
LevelCertified
No. per Case12
Replacement ClosureS297-3330
Volume (English) Brim36.1 oz.
Volume (Metric) Brim1067 mL
Capacity (English)32 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceCertified bottles meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system
ColorAmber
MaterialGlass (Type 3)
MouthNarrow
Product TypeSample Bottle
Unit SizeCase of 12