Sterilin™ Homogenizer Bags, Steriblend
Thermo Scientific™

Sterilin™ Homogenizer Bags, Steriblend

Made of food-grade heavy-gauge polyethylene, Thermo Scientific™ Sterilin™ Homogenizer Bags are ideal for homogenizing food samples before microbiological analysis.
Have Questions?
Catalog NumberCapacity (Metric)
S400400 mL
Catalog number S400
Price (INR)
-
Capacity (Metric):
400 mL
Made of food-grade heavy-gauge polyethylene, Thermo Scientific™ Sterilin™ Homogenizer Bags are ideal for homogenizing food samples before microbiological analysis.
  • Suitable for use in all leading homogenizer machines
  • Double-sealed for strength and reliability, ensuring safe processing of samples
  • Manufactured from food-grade heavy-guage polyethylene for durability
  • Sterilize by gamma irradiation
Ordering Information
  • Not available in all geographic regions
Specifications
Capacity (Metric)400 mL
DescriptionSteriblend bag
Dimensions (L x W)300 x 180mm
Length (Metric)300 mm
No. per Case500
No. per Pack50
Width (Metric)180 mm
MaterialPolyethylene
Unit SizeCase of 500