Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes
Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes
Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes
Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes
Thermo Scientific™

Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes

Collect, store and transport samples with these 16 x 75 mm round bottom sample tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialCertifications/Compliance
S40127PolypropyleneNone
S40125PolypropyleneCertificate of Analysis (COA)
Catalog number S40127
Price (INR)
-
Material:
Polypropylene
Certifications/Compliance:
None

Collect, store and transport samples with the Thermo Scientific™ 16 x 75mm Round Bottom Sample Tubes.

  • Available in polystyrene and polypropylene
Specifications
Certifications/ComplianceNone
For Use With (Equipment)Universal Plug Cap - M995133
Height (Metric)75 mm
No. per Case1000
Product TypeSample Tube
StyleRound Bottom
Closure TypePlug
Diameter (Metric) Outer16 mm
MaterialPolypropylene
Volume (Metric)15 mL
Unit SizeCase of 1000