SuperNuova+™ Stirrer Series
Actual product may vary
SuperNuova+™ Stirrer Series
SuperNuova+™ Stirrer Series
Thermo Scientific™

SuperNuova+™ Stirrer Series

Get reliable performance, dependable safety and simple operation with this stirrer series.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeating Surface Area (English)Top Plate MaterialElectrical RequirementsPlug Type
S8885019010.25 x 10.25 in.Ceramic100-120V 50/60HzUS
S888571907.25 x 7.25 in.Ceramic100-120V 50/60HzUS
S888571957.25 x 7.25 in.Ceramic230V 50/60HzAUS/CN/EU/UK
S8885019510.25 x 10.25 in.Ceramic230V 50/60HzEU/UK/AUS/CHN-style
Catalog number S88850190
Price (INR)
-
Heating Surface Area (English):
10.25 x 10.25 in.
Top Plate Material:
Ceramic
Electrical Requirements:
100-120V 50/60Hz
Plug Type:
US

Get reliable performance, dependable safety and simple operation with the Thermo Scientific™ SuperNuova+™ Stirrer series. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Optional PT1000 temperature probe and splash guard protection shield

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Specifications
Certifications/ComplianceCCSAus, CE
Dimensions (L x W x H)16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Electrical Requirements100-120V 50/60Hz
Frequency50/60 Hz
Heating Surface Area (English)10.25 x 10.25 in.
Heating Surface Area (Metric)26.0 x 26.0 cm
Plug TypeUS
Shipping Weight (English)16.3 lb.
Shipping Weight (Metric)7.4 kg
TypeStirrer
Capacity6 L
DisplayLED
ShapeSquare
Speed50 to 1500 rpm
Top Plate MaterialCeramic
Voltage100/120 V
Unit SizeEach