SAM12 Small Articles Monitor
Actual product may vary
Thermo Scientific™

SAM12 Small Articles Monitor

Replace complex hand frisking processes with a precise, computerized, measurement control solution for monitoring small articles and tools for radioactive contamination.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
SAM12A4C1D2L4 Counters, 1 Door
SAM12L6C1D2L6 Counters, 1 Door, Low energy
SAM12A4C2D2L4 Counters, 2 Door
SAM12A6C1D2L6 Counters, 1 Door
SAM12A6C2D2L6 Counters, 2 Door
SAM12L-6C-2D-2L6 Counters, 2 Door, Low energy
Catalog number SAM12A4C1D2L
Price (INR)
-
Description:
4 Counters, 1 Door
Quickly and thoroughly monitor articles used in radiation-controlled areas for radioactive contamination with a precise, computerized, measurement control solution. The Thermo Scientific™ SAM12 Small Articles Monitor is a well-proven, reliable, rugged instrument that monitors articles for gamma-emitting radionuclides and easily achieves clearance limits for higher energy gamma emitters such as 137Cs and 60Co. This monitor allows dynamic discrimination between natural (NORM) and man-made radiations, and offers a unique feature for 60Co monitoring.

SAM12 Small Articles Monitors are operating in a large number of nuclear power plants worldwide, demonstrating why this instrument is the ideal method of monitoring for unrestricted release.

  • Background shielding and compensation reduce shine and scatter effects. 
  • Measures fixed, smearable, internal and external gamma contamination simultaneously
  • Measures down to clearance levels less than 5000 dpm (83 Bq)
  • Discrimination of Natural Occurring Radioactive Material (NORM) via Natural Background Reduction (NBR) Cobalt Coincidence monitoring
  • Provides excellent uniformity of response across the chamber
  • Monitors for single particles or distributed contamination with equal effectiveness
  • Able to check for changing background during the measurement
  • Fast, easy and thorough monitoring with no special training or supervision required
  • Reduced time to count
  • Includes large touch-screen color LCD display; no keyboard required
  • Thermo Scientific™ ViewPoint™ Enterprise compatibility
  • Automated calibration and checking routines
  • Upload and download easily via USB
  • Lead shielding: 1 or 2 in. (2.5 or 5cm) lead shielding may be specified as standard

Options: 

SAM12 mounting stand for floor bolting; USB dot matrix printer; and jigs for both one- and two-door SAM12 monitors 

Recommended locations: 

Clean tool shop

Hot tool shop

Green tag table

Health physics control point

Unsupervised locations (using SAM12 and ViewPoint Enterprise monitoring system)

Containment exits

Boot barriers/step-off pads

Recommended uses:

Monitoring laundry and garment bags

Free release surveys during dismantling or decommissioning

Contamination control during outage

Monitoring for incoming NORM at 5000dpm

Serving as an active barrier at the RCA Boundary

Specifications
Audible AlarmYes
Certifications/ComplianceEMC Compliances: EN61326, EN55022 (emissions), EN61000-4 (immunity); LVD Compliances: EN61010
ConstructionSteel frame with 2 in. Lead Sheilding
Depth (English)33 in.
Description4 Counters, 1 Door
Detection Volume4 detectors: 32923 cm3 (2025 in.3); 6 detectors: 49385 cm3 (3037 in.3)
Detectors4 plastic scintillation detectors, 1451 cm2 (225 sq in.) each
Display ModesOperation, Configuration, Calibration
Display TypeColor LCD, with 12.1 in. (31 cm) diagonal viewing area and touch sensitive overlay
Display UnitsUser Selectable
Efficiency4 detector version: Co-60: 40%; Cs-137: 16%; Ba-133 26%
Energy Range50 to 2000 KeV
Height (English)45 in.
Height (Metric)1114 mm
Hertz47 to 63 Hz
InputsDigital I/O connections: Ethernet and 4 USB
LEDsStatus Indicators
LinearityLinear response in excess of 5 MBq (130 µCi) of Cs-137
Measurement Time3 to 300 sec.
OutputsDigital I/O connections: Ethernet and 4 USB
PerformanceDetects 5000 dpm (83 Bq) activity in 15 μR/h (0.15 μSv/h) background within 10 seconds (4 detectors, 1 in. shield) or 5000 dpm activity in 100 μR/h (1 μSv/h) background within 30 seconds (6 detectors, 2 in. shield); 90% confidence, <0.1% false alarms
Power Consumption65 W
Power Supply85 to 264 VAC
Relative Humidity RangeUp to 95%, Non-Condensing
Response TimeDependant on user requirements
Temperature (English) Operating32°F to 113°F
Temperature (Metric) Operating0°C to 45°C
Temperature Range-10°C to +60°C
Uniformity±22% at 68% confidence, for Cs-137
Wattage65 W
Weight (English)3040 lb.
Width (English)27 in.
Depth (Metric)837 mm
Detection Surface Area4 detectors: 5776 cm2 (900 sq. in.) 6 detectors: 8664 cm2 (1350 sq. in.)
Product TypeSmall Articles Monitor
Radiation TypeGamma
Weight (Metric)1380 kg
Width (Metric)687 mm
Unit SizeEach