High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Disks
Actual product may vary
Thermo Scientific™

High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Disks

Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Material Disks are suitable for a variety of dosimetry applications where sensitivity needs are great.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionDepth (Metric)Width (Metric)
SCP73015TLD-700H disk3 mm0.38 mm
SCP14535TLD-100H disk (Diameter: 4.5 x 0.89 mm)4.5 mm0.89 mm
SCP64535TLD-600H disk (Diameter: 4.5 x 0.89 mm)4.5 mm0.89 mm
SCP73615TLD-700H disk (Diameter: 3.6 x 0.38 mm)3.6 mm0.38 mm
SCP74524TLD-700H disk (Diameter: 4.5 x 0.6 mm)4.5 mm0.6 mm
SCP63015TLD-600H disk3 mm0.38 mm
SCP73610TLD-700H disk3.6 mm0.25 mm
SCP63610TLD-600H disk3.6 mm0.25 mm
SCP14524TLD-100H disk4.5 mm0.6 mm
SCP13610TLD-100H disk3.6 mm0.25 mm
SCP13615TLD-100H disk3.6 mm0.38 mm
SCP13015TLD-100H disk3 mm0.38 mm
SCP63615TLD-600H3.6 mm0.38 mm
SCP74535TLD-700H disk4.5 mm0.89 mm
Catalog number SCP73015
Price (INR)
-
Description:
TLD-700H disk
Depth (Metric):
3 mm
Width (Metric):
0.38 mm

Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Materials are suitable for a variety of dosimetry applications where sensitivity needs are great.

Consist of Lithium Fluoride (Li isotope) LiF:Mg, Cu, P, in the form of a disk.

Single element dosimetry materials, dosimeters and assemblies are widely used in many installations and processed using Harshaw TLD Systems. These systems include a range of readers and irradiators with compatible software to implement calibration, radiation evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.
  • TLD-100H suits environmental, personnel, and extremity dosimetry applications
  • TLD-600H suits neutron dosimetry applications
  • TLD-700H suits gamma, beta, environmental applications

These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.

Specifications
Depth (Metric)3 mm
DescriptionTLD-700H disk
Measurement Ranges1 pGy to 10 Gy
Radiation TypeBeta, Gamma
Width (Metric)0.38 mm
Emission Spectra4000 Å
Energy Response0.98
MaterialLithium Fluoride (Li isotope) LiF:Mg, Cu, P
Product TypeThermoluminescent Dosimetry Material
Sensitivity15
Unit SizeEach