NRD 9 in. Neutron Ball with He-3 Tube
Thermo Scientific™

NRD 9 in. Neutron Ball with He-3 Tube

The Thermo Scientific™ NRD 9 in. Neutron Ball is an REM detector that measures neutron dose rate, capturing thermal neutrons and fast neutrons.
Have Questions?
Catalog number SF-NRD-H2
Price (INR)
-
The Thermo Scientific™ NRD 9 in. Neutron Ball is an REM (Roentgen Equivalent Man) detector that uses a moderated He-3 tube supplying neutron sensitivity and gamma rejection. It measures neutron dose rate, capturing thermal neutrons and fast neutrons.

The Thermo Scientific™ NRD 9 in. Neutron Ball is a REM (Roentgen Equivalent Man) detector that uses a moderated He-3 tube supplying neutron sensitivity and gamma rejection. It measures neutron dose rate for thermal neutrons and fast neutrons.

  • High sensitivity and excellent gamma rejection engendered by properties of He-3
  • Calibrated for ambient dose rate equivalent H*(10)
  • Optional wall mounting bracket available

Recommended for: Neutron monitoring

Specifications
Connector TypesMHV
Dead Time10µs
Diameter (English)9 in.
Diameter (Metric)22.9 cm
For Use With (Application)Neutron Monitoring
Measurement Range1 to 10,000 mrem/h
Operating Temperature (English)-22° to 140°F
Operating Temperature (Metric)-30° to 60°C
SensitivitySensitivity2 for Am-Be: 0.162 ± 0.014 s-1 / μSvh-1 0,2278 ± 0,0063 s-1 / (cm-2s-1) Sensitivity2 for bare Cf-252: 0.1742 ± 0.0067 s-1 / μSvh-1 0.2414 ± 0.0080 s-1 / (cm-2s-2)
Weight (English)13.75 lb.
Energy Range0.025 eV to 10 MeV
Radiation TypeNeutron
Weight (Metric)6.2 kg
Unit SizeEach