BioProcess Containers (Dual Sparge), 1000L, for HyPerforma™ Single-Use Bioreactors
Product Image
Thermo Scientific™

BioProcess Containers (Dual Sparge), 1000L, for HyPerforma™ Single-Use Bioreactors

The 1000L BioProcess Container (open pipe and porous frit sparger) is used with the Thermo Scientific™ HyPerforma™ Single-Use Bioreactor (S.U.B.)Read more
Have Questions?
Catalog NumberQuantity
SH3077405
also known as SH30774.05
1000 L, each
Catalog number SH3077405
also known as SH30774.05
Price (INR)
-
Quantity:
1000 L, each
The 1000L BioProcess Container (open pipe and porous frit sparger) is used with the Thermo Scientific™ HyPerforma™ Single-Use Bioreactor (S.U.B.) for venting, sparging, mixing, and temperature sensing. The BPC features a dual sparge setup allowing oxygenation and efficient CO2 stripping. Single-use containers employed with single-use bioreactor hardware systems offer full cell culture bioreactor functionality along with disposable technology advantages.

Features:
• Manufactured with industry-leading CX5-14 film
• For use with tubing welder and connection options
• Range of working volumes covered from 25 to 2000L
• Flexible, rapid and economic option to update or increase your bioreactor capacity
• Setup time in hours rather than in days
• Suitable for both suspension and microcarrier cultures
• Customizable to meet your needs, including options for single-use sensing (DO, pH, and pressure sensors available)
• Condenser bag assembly available with 2000L S.U.B. BPC

Includes:
• Validation Guide

Specifications
For Use With (Equipment)Use outer containers SV50174.01-SV50174.05 or SV50174.11-SV50174.15
MaterialStainless Steel (304)
Product LineHyPerforma
Quantity1000 L, each
Capacity (Metric)500 L
Unit Size1000 L