Product Image
Thermo Scientific™

RockIt Rocking Bioreactor BioProcess Container (BPC)

The Thermo Scientific™ RockIt Rocking Bioreactor BioProcess Container (BPC) is composed of Aegis5-14 single web, multi-layer plastic film, with dimensions optimized for General Electric Health Care (GEHC) Wave 20/50 and Wave 25 equipment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
SH30980.0320 L
SH30980.0450 L
Catalog number SH30980.03
Price (INR)
-
Capacity (Metric):
20 L

The Thermo Scientific™ RockIt Rocking Bioreactor BioProcess Container (BPC) is composed of Aegis5-14 single web, multi-layer plastic film, with dimensions optimized for General Electric Health Care (GEHC) Wave 20/50 and Wave 25 equipment. Standard Thermo Scientific RockIt BPCs are 2-panel / pillow-style BPCs that feature inoculation and harvest lines, inlet and outlet gas filters, as well as a sample port and an extra port.

  • Supplied gamma-irradiated and ready-to-use, Thermo Scientific RockIt BPCs are constructed in an ISO 7 cleanroom under cGMP conditions.
  • Eliminates post-use cleaning steps required with re-useable containers and reduce cross-contamination risks.

Applications of the Thermo Scientific RockIt BPCs:

  • Removes the need for tank cleaning and helps reduce cycle times.
  • Cultivation of mammalian cells at the bench-top scale.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Capacity (Metric)20 L
Dimensions (L x W x H)22.25 x 26.12 ft
For Use With (Equipment)Single-Use Bioreactor
Length (Metric)678.18 cm
Port Detail5 Panel ports
Product LineThermo Scientific
Quantity1 Ea.
Sterilization MethodGamma Irradiated
Tubing Length Line 1100 cm (39.4 in)
Tubing Length Line 25 cm (2 in)
Tubing Length Line 3105 cm (41.3 in)
Tubing Length Line 45 cm (2 in)
Tubing Length Line 510 cm (3.9 in)
Tubing Material Line 1C-flex
Tubing Material Line 2P.C. Silicone
Tubing Material Line 3C-flex
Tubing Material Line 4P.C. Silicone
Tubing Material Line 5P.C. Silicone
Width (Metric)796.14 cm
Length (English)22.25 ft.
MaterialPlastic Film
Product TypeBioprocess Container for Liquid
SterilitySterile
Width (English)26.12 ft.
Unit SizeEach