Product Image
Thermo Scientific™

Bioprocess Container (BPC) for HyPerforma™ 5:1 Single-Use Bioreactor, CX5-14 film

This 50 L Thermo Scientific 5:1 Single-Use Bioreactor (S.U.B.) BioProcess Container (BPC) is composed of CX5-14 film, a five-layer, animal-origin-freeRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
SH3107201
also known as SH31072.01
50 L
SH3110201
also known as SH31102.01
100 L
SH3107401
also known as SH31074.01
250 L
SH3107601
also known as SH31076.01
500 L
Catalog number SH3107201
also known as SH31072.01
Price (INR)
-
Capacity (Metric):
50 L
This 50 L Thermo Scientific 5:1 Single-Use Bioreactor (S.U.B.) BioProcess Container (BPC) is composed of CX5-14 film, a five-layer, animal-origin-free film, and includes 4 probe ports (CPC AseptiQuik™ aseptic connectors) and 1 pressure sensor port, 3 spargers (overlay gas sparger + crossflow sparger + drilled-hole sparger), exhaust line set with vent filter, luer-lock small volume sample site, and ports for media addition, inoculation, and harvest. BPCs are configured with a single-use bearing assembly and pitched-blade impeller.

All S.U.B. BPCs are constructed in an ISO 7 (Class 10,000) cleanroom that complies with cGMP standards.

Features:
• Manufactured with industry-leading CX5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Range of working volumes from 50 to 2,000 L
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology
Choose from the industry’s largest component library with over 2,000 unique components that include:
• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors
• Filters—used for bioburden reduction; sterilization grade filters and gas filters
• Tubing—thermoplastic elastomers, platinum-cured silicone
• Sample ports—septum-style and needle-free ports
• Clamps—sliders, pinch, and crimp bands

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Product LineHyPerforma
Quantity50 L
Shipping ConditionRoom Temperature
Capacity (Metric)50 L
Film DescriptionCX5-14
Port Detail4 Probe Port
Unit Size50 L
Contents & Storage
Store at ambient temperature