TLD-100™ Thermoluminescent Dosimetry Material
Actual product may vary
Thermo Scientific™

TLD-100™ Thermoluminescent Dosimetry Material

Thermo Scientific™ TLD-100 materials consist of Lithium Fluoride (Li natural) LiF:Mg, Ti. Suitable for health and medical physics dosimetry applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
SNO10103TLD-100 rod (Diameter: 1× 3 mm)
SNO10106TLD-100 rod (Diameter: 1 x 6 mm)
SNO10111TLD-100 Microcube (1 x 1 x 1 mm)
SNO18806TLD-100 chip (3.2 x 3.2 x 0.15 mm)
SNO18815TLD-100 chip (3.2 x 3.2 x 0.38 mm)
SNO18835TLD-100 chip (3.2 x 3.2 x 0.89 mm)
SNP13610TLD-100 disk (Diameter: 3.6 x 0.25 mm)
SNP13615TLD-100 disk (Diameter: 3.6 x 0.38 mm)
SNP14524TLD-100 disk (Diameter: 4.5 x 0.6 mm)
SNP14535TLD-100 disk (Diameter: 4.5 x 0.89 mm)
SNP18835TLD-100 chip (Pelletized, 3.2 x 3.2 x 0.89 mm)
SNP13015TLD-100 disk (Diameter: 3 x 0.38 mm)
SNO10104TLD-100 rod (Diameter: 1× 4 mm)
SNO14435TLD-100 chip (Area: 6.35 x 6.35 x 0.89 mm)
SNO10102TLD-100 rod (Diameter: 1× 2 mm)
SNO10116TLD-100 square rod (Area: 1 x 1 x 6 mm)
Catalog number SNO10103
Price (INR)
-
Description:
TLD-100 rod (Diameter: 1× 3 mm)

Thermo Scientific™ TLD-100 Thermoluminescent Dosimetry Material consists of Lithium Fluoride (Li natural) LiF:Mg, Ti. Suitable for health and medical physics dosimetry applications.

Single element dosimeters and assemblies are widely used in many installations and processed using Harshaw TLD Systems. These systems include a range of readers and irradiators with compatible software to implement calibration, radiation evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.
  • Nearly tissue-equivalent
  • ± 15% sample-to-sample uniformity
  • Repeatability to within 2% or better

Note:

Handling - Vacuum tweezers should always be used. (Avoid mechanical tweezers or fingers). Small scratches, loss of mass or foreign deposits affect light emission).

Annealing - For annealing temperatures up to 400°C, the containers should be made from high temperature stainless steel or oxidized aluminum, preferably thin to assist rapid cooling following annealing. (Do not use non-oxidized aluminum). The use of a dedicated annealing oven reduces the risk of contamination by foreign material. Place the annealing containers on open oven racks with air space all round to avoid inconsistent heat gradients. (Do not stack containers or allow them to touch the oven walls).

These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.

Specifications
Accuracy±15% (±2 sigma)
DescriptionTLD-100 rod (Diameter: 1× 3 mm)
Diameter1 mm
Measurement Ranges10 pGy to 10 Gy
Emission Spectra3500 to 6000 Å (4000 maximum)
Energy Response1.25 keV/60CO
Height (Metric)3 mm
MaterialLithium Fluoride (Li natural) LiF:Mg. Ti
Product TypeThermoluminescent Dosimetry Material
Sensitivity1.0 at 60Co relative to LiF
Unit SizeEach