Product Image
Oxoid UK

Potassium Lactate 50% 10x1mL 10 vials

A solution for addtion to culture media
Have Questions?
Catalog number SR0037H
Price (INR)
-
A solution for addtion to culture media
For Laboratory Use
For Laboratory Use
Specifications
Country of OriginUK
For Use With (Application)Additive for Culture Media
FormatBox
Media TypeSupplement
Packaging Type10 x 1 mL
Quantity10/Pk.
Shelf Life12 months
Product TypeMedia Supplement
Unit SizeEach
Contents & Storage
2°C to 8°C