Orion Star™ A323 Dissolved Oxygen Portable Meter
Thermo Scientific™

Orion Star™ A323 Dissolved Oxygen Portable Meter

Accurately monitor dissolved oxygen (optical/polarographic) and temperature with this RDO/DO portable meter for challenging field testing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProbe Type
STARA3230Not included
STARA3235RDO Optical DO Sensor
Catalog number STARA3230
Price (INR)
-
Probe Type:
Not included

Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A323 Dissolved Oxygen and RDO Portable Meter. This instrument is designed for a wide range of dissolved oxygen and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Use an RDO optical or polarographic DO probe and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point. Log up to 5000 data point sets with time/date stamp and easily transfer logs to a printer or computer.

Take your measurements at the source with our premium line of portable meters. The Thermo Scientific Orion Star A323 RDO/DO portable meter offers an information-rich screen and user-friendly operation. This rugged, waterproof portable meter is ready to tackle the elements with you. Orion Star A323 RDO/DO portable meters are designed to be easy-to-use, dependable field meters that offer advanced features and functions including a 5000 point date log with sample ID and user ID options, calibration and high/low limit alarms and password-protected measurement methods.

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Informative, easy-to-read, backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
  • Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
  • Calibration log stores 10 most recent calibrations
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with AA batteries or optional universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003)
Accuracy (Barometer)±6mmHg
Accuracy (Polarographic DO)±0.2mg/L or ±2% of reading, whichever is greater
Accuracy (RDO)±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Accuracy (Temperature)±0.1°C
Alarm OutputHigh/low limit alarm, calibration due alarm
Backlight OptionYes (Selectable)
Barometric Pressure Correction400 to 850mmHg, automatic using built-in barometer or manual entry
Battery Life800 hours
Battery TypeFour AA (included)
Calibration ModesWater-saturated air, air-saturated water, manual (Winkler titration), zero point
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Data Management DetailsTransfer single, range or all data points to printer or computer
Data Points5000 with Date and Time Stamp
DescriptionOrion Star A323 RDO/DO portable meter
Dimensions (L x W x H)24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.)
Display TypeGraphic LCD with Backlight
IncludesStar A323 RDO/DO meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate
Inputs9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature)
KeypadComprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
LanguagesEnglish, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
Log Function TypeAutomatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m
MemoryNon-volatile memory preserves data log, calibration log and meter settings
Methods10 per channel with password protection
ModelOrion Star A323 RDO Optical/Dissolved Oxygen/Temperature Portable Meter
OutputsUSB, RS232
Percent Saturation Range (Polarographic DO)0.0 to 600.0 % saturation
Percent Saturation Relative Accuracy (RDO)±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1 % saturation
Percent Saturation Range (RDO)0.0 to 500.0 % saturation
Percent Saturation Resolution (RDO)0.1, 1 % saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2 % saturation or ±2% of reading whichever is greater
Power Supply4 AA batteries (included) or universal AC adapter (sold separately)
Pressure Range400 to 850mmHg
Pressure Resolution1mmHg
Probe TypeNot included
Resolution (Polarographic DO)0.01, 0.1mg/L
Resolution (RDO)0.01, 0.1mg/L
Resolution (Temperature)0.1°C (0.1°F)
Salinity Factor0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity
StabilitySelectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionAutomatic with ATC temperature probe
TypePortable DO Meter
Warranty3 Year Meter Warranty
Weight (English)1.2 lb.
Weight (Metric)0.5 kg
IP RatingIP-67
Measurement ModesDissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure)
Percent Saturation Range Polarographic DO0.0 to 600.0 % saturation
Range (Polarographic DO)0.00 to 90.00 mg/L
Range (RDO)0.00 to 50.00 mg/L
Relative Humidity Range5 to 85 %, non-condensing
Sensor TypesRDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor
Temperature (Metric) Range0.0°C to 50.0°C
Unit SizeEach