Product Image
Thermo Scientific™

Smart-Vue External Temperature Probe

Non-stop, wireless monitoring of critical parameters,secure logging of data, early warning alerts and more. Now that’s smart. Temperature range: -40°C to +120°C; calibrated at 30°C, 60°C, 80°C, 100°C, 105°C
Have Questions?
Catalog NumberTemperature Range (Metric)
SV205-103-LSB-40°C to +120°C
Catalog number SV205-103-LSB
Price (INR)
-
Temperature Range (Metric):
-40°C to +120°C
Smart-Vue Wireless Monitoring Solution is comprised of wireless devices and software tools and gives you 24/7 monitoring of critical lab equipment parameters and instant notifications about any potential threats. All data is continuously monitored and securely logged to assist with regulatory compliance. Smart-Vue tracks critical parameters including temperature, relative humidity, CO2 concentration, differential pressure, 4-20 mA output, alarm relay/dry contacts.

Smart-Vue for Incubators or waterbaths, 434MHz

Includes: wireless radio module system, external PT100 temperature probe with 1m cable, 3.6V lithium battery, mounting holder with velcro, magnet & hardware, sensor mounting kit, and flat extension cable

This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind.
Featuring audit trail traceability, this solution assists with conformance to 21 CFR part 11, and other strenuous regulatory requirements.

Sample Protection and Security
Monitoring system that permanently records all readings, alarms, and user acknowledgments
Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state (Depending on model)

Simplicity
Easy to install, use and maintain
No complicated wiring, allowing easy movement of laboratory equipment
Accessible anytime, anywhere via the internet with Smart-Vue client software
Quickly export reports to Microsoft* Excel*, Word* or Adobe* PDF formats with just a click for auditing purposes
View multiple sensors
Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable
A single software solution that is scalable, will grow with you, saving time and money
Easy to add new laboratory equipment to an existing Smart-Vue system

Installation and Validation Services
Annual maintenance agreements
Calibration, inspection, battery replacement and software updates
Re-qualification (validation) as needed for cGxP compliance

Specifications
Calibration30, 60, 80, 100, 105°C
For Use With (Application)Incubator or Waterbath
For Use With (Equipment)Incubator
Operating Frequency434 MHz
Temperature Range (Metric)-40°C to +120°C
Unit SizeEach