HyPerforma™ Flat-bottom LLDPE Drum, 50L, Flat-bottom outer support container for BPCs
Thermo Scientific™

HyPerforma™ Flat-bottom LLDPE Drum, 50L, Flat-bottom outer support container for BPCs

The 50L Thermo Scientific™ HyPerforma™ Flat-bottom LLDPE Drum is part of a family of plastic tanks, drums and accessories forRead more
Have Questions?
Catalog NumberQuantity
SV50076.0250 L
Catalog number SV50076.02
Price (INR)
-
Quantity:
50 L
The 50L Thermo Scientific™ HyPerforma™ Flat-bottom LLDPE Drum is part of a family of plastic tanks, drums and accessories for use with with 3-D bioprocess container systems and tank liners.

Features:
• Includes lid and clamps
• Available in cylindrical, conical and flat-bottom
• 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port

Specifications
DescriptionFlat-bottom Outer Support Container for Bioprocess Bags, Port detail 4 and 1.75 in.
Dimensions45 x 53 cm (17.63 x 20.75 in.)
Port DetailTop Dispense
Product LineHyPerforma
Quantity50 L
Capacity (Metric)50 L
Unit Size50 L