HyPerforma™ Conical LLDPE Drum, 100L, 1 port, with clamps
Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 100L, 1 port, with clamps

The 100L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessoriesRead more
Have Questions?
Catalog NumberQuantity
SV5051705100 L
Catalog number SV5051705
Price (INR)
-
Quantity:
100 L
The 100L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

Features:
• For use with a support plate
• Available in 50, 100 and 200L sizes
• Composed of Linear Low Density Polyethylene (LLDPE)
• Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

Specifications
Dimensions60 x 76 cm (23.5 x 29.75 in.)
Port DetailBottom Port: 4.5 cm (1.75 in.)
Product LineHyPerforma
Quantity100 L
Capacity (Metric)100 L
MaterialLLDPE
Unit Size100 L