Search
Search
| Catalog Number | Sterility | Color | Format | Autoclavable |
|---|---|---|---|---|
| T108R-Q | Non-sterile | Natural | Bagged | Autoclavable |
| T113RN-Q | Non-sterile | Natural | Rack | Autoclavable |
| T113R-Q | Non-sterile | Yellow | Rack | Autoclavable |
| T113RLN-Q | Non-sterile | Natural | Reload System | Autoclavable |
| T113RNS-Q | Sterile | Natural | Rack | Autoclavable |
| 113-G-Q | Non-sterile | Yellow | Bagged | Autoclavable |
| T108RS-Q | Non-sterile | Natural | Bagged | Not Autoclavable |
| T113RS-Q | Sterile | Natural | Rack | Autoclavable |
| 108-G-Q | Non-sterile | Natural | Bagged | Autoclavable |
| T113RLNS-Q | Sterile | Natural | Reload System | Autoclavable |
| T113RLS-Q | Sterile | Natural | Reload System | Autoclavable |
| 113-GN-Q | Non-sterile | Natural | Bagged | Autoclavable |
| T113RL-Q | Non-sterile | Yellow | Reload System | Autoclavable |
Thermo Scientific™ QSP™ Graduated Mark 200μl Natural Pipette Tips are beveled and have graduation marks at 10, 50, 100μl intervals. Packaged in bulk bags and non-sterile clean claims are; Rnase/Dnase, DNA, pyrogen and endotoxin free. Universal fit on most pipettes.