I-Chem™ Amber VOA Glass Vials with 0.060in. Septa
I-Chem™ Amber VOA Glass Vials with 0.060in. Septa
I-Chem™ Amber VOA Glass Vials with 0.060in. Septa
I-Chem™ Amber VOA Glass Vials with 0.060in. Septa
I-Chem™ Amber VOA Glass Vials with 0.060in. Septa
I-Chem™ Amber VOA Glass Vials with 0.060in. Septa
Thermo Scientific™

I-Chem™ Amber VOA Glass Vials with 0.060in. Septa

Optimized for automation, these vials feature a thinner septum that is easier to puncture and is permanently bonded to the cap to prevent unseating during analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLevel
T346-0040Certified
T246-0040Processed
Catalog number T346-0040
Price (INR)
-
Level:
Certified

Optimized for automation, Thermo Scientific™ Amber VOA Vials with Septa Cap feature a thinner septum that is easier to puncture, and is permanently bonded to the cap to prevent unseating from the sealing surface when punctured during analysis. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Amber color protects light-sensitive analytes from breakdown prior to analysis
  • Available in the standard 40mL size
  • Open-top white polypropylene cap bonded with 0.060in. thin PTFE-lined silicone septum
  • Septum permanently bonded to the cap for secure sealing
  • Optimized for use with automation
  • Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use
  • Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic an
Closure MaterialPolypropylene
Closure Size24-414
DescriptionI-Chem 40mL Vial amber 0.060 in. bonded septum certified
Diameter (English) Outer1.1 in.
For Use With (Equipment)Volatile Organic Analysis
Height (English)3.75 in.
Height (Metric)95 mm
LevelCertified
No. per Case72
Product TypeVial
Replacement Closure297-2400UB
SeptumPTFE-lined Silicone
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Closure TypeSepta Cap (Bonded)
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Quantity72 Cs.
Volume (Metric)40 mL
Unit SizeCase of 72