TDE Series -86°C Ultra-Low Temperature Freezers
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Freezers

Green features
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsCapacity (Metric)Certifications/Compliance
TDE30086FV-ULTS230V, 50 Hz, 1 Phase422 LCE
TDE40086FV-ULTS230V, 50 Hz, 1 Phase549 LCE
TDE50086FV-ULTS230V, 50 Hz, 1 Phase682 LCE, cUL, cUL, ISO 13485
TDE60086FV-ULTS230V, 50 Hz, 1 Phase816 LCE, cUL, UL, ISO 13485
Catalog number TDE30086FV-ULTS
Price (INR)
-
Electrical Requirements:
230V, 50 Hz, 1 Phase
Capacity (Metric):
422 L
Certifications/Compliance:
CE

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials.

The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, HERAFreeze, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door

Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.

Compatible DeviceLink Connect System

  • DLCKTULTS101 — Ultra-low temperature freezer

*Each kit includes a DeviceLink Connect system, 1-year basic monitoring subscription, power cable, commissioner USB, mounting hardware, and an applicable serial or USB cable.

Independent DeviceLink Connect Sensors

  • DLCSKTEMP001 — DeviceLink Connect PT100 (-200°C to +600°C) temperature sensor and Smart-Cable adapter
  • DLCSKCURT001 — DeviceLink Connect current transducer (0-50A) with Smart-Cable adapter
  • DLCPTDOOR001 — Door Switch

Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.
Specifications
Access SecurityKey Lock Standard, Padlock Compatible
Amperage7.1 Amp
Backup SystemsCO2 or LN2 Optional
Casters4
Chart RecorderOptional
ColorGray
Condenser TypeFan-forced
Data OutputsRS485/4-20mA output/Dry Contacts
DefrostManual
Depth (English) Exterior38.5 in.
Depth (English) Interior28.3 in.
Depth (Metric) Exterior97.7 cm
Depth (Metric) Interior71.9 cm
DisplayHIC Interface, 7-Segment Display with capacitive touch screen
Door Opening Recovery11 minutes
DrawersNone
Electrical Requirements230V, 50 Hz, 1 Phase
Energy Usage9.2kWh/day
Exterior FinishPowder-coated Steel
For Use With (Application)Storage of General (non-flammable) Laboratory Materials
For Use With (Equipment)Storage Racks
Frequency50 Hz
Green FeaturesChina Energy Label
Height (English) Exterior78 in.
Height (English) Interior51.2 in.
Height (Metric) Exterior1981 mm
Height (Metric) Interior1300 mm
Hinge SideLeft
Holds30,000 samples
IncludesShelves, power plug
Inner Doors4
InsulationVacuum, Foam
InteriorPainted Steel
Length (English) Exterior38.5 in.
Length (English) Interior28.3 in.
Length (Metric) Exterior978 mm
Length (Metric) Interior719 mm
Min. Clearance30 cm
No. of Racks12
No. of Racks per Kit3
Operating ModesStandard Mode
Peak Variation at -80C+6.3 /-3.5c
Phase1 Phase
Rack Capacity12
RefrigerantR290/R170+R290 Mix
Setpoint SecurityYes
Shipping Weight (English)712 lbs.
Shipping Weight (Metric)323 kg
Smart View CompatibilityYes
Typical Lifetime10 years
Vial Capacity30000
Warm up Time -80 C to -50C268 minutes
Warranty5 years parts
Water CooledNo water cooling
Weight (English)622 lbs.
Weight (Metric)282 kg
Width (English) Exterior23 in.
Width (English) Interior17.8 in.
Width (Metric) Exterior584 mm
Width (Metric) Interior452 mm
Cabinet MaterialCold-rolled Steel
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Certifications/ComplianceCE
Chamber MaterialCold-rolled Steel
CompressorH-drive
Door StyleLatched Pull-out Swing
Monitoring OptionsAvailable separately
No. of Doors1 (1 compartment)
Plug TypeEU
Shelves3
StyleUpright
Temperature Range-50°C to -80°C
Voltage230 V
Unit SizeEach