TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
Thermo Scientific™

TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder

TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsDimensions (L x W x H) ExteriorCertifications/Compliance
TDE50086LDRCR208 - 230 V 60 Hz38.5 x 34.0 x 78 in.cULus, FDA Class II
TDE50086LARCR115 V 60 Hz38.5 x 34.0 x 78 in.cULus, FDA Class II
TDE60086LARCR115 V 60 Hz38.5 x 39.6 x 78 in.cULus, FDA Class II
TDE60086LDRCR208 - 230 V 60 Hz38.5 x 39.6 x 78 in.cULus, FDA Class II
Catalog number TDE50086LDRCR
Price (INR)
-
Electrical Requirements:
208 - 230 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 34.0 x 78 in.
Certifications/Compliance:
cULus, FDA Class II
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed chart recorder
Specifications
Dimensions (L x W x H) Exterior38.5 x 34.0 x 78 in.
Electrical Requirements208 - 230 V 60 Hz
HoldsBoxes (500)
Includes500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Rack Capacity10
TypeUltra-Low Freezer, Upright
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Certifications/CompliancecULus, FDA Class II
CompressorH-drive
Door StyleOuter (1), Inner (4)
Monitoring OptionsAlarm, Recorder
No. of Doors5
Plug TypeNEMA 6-15
Shelves2
StyleUpright
Temperature Range-50°C to -86°C
Voltage208/230 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.