Product Image
Thermo Scientific™

RT Elite Stirring Hotplate Kits

Monitor the temperature of your sample, bath or heating block while heating with RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialVoltage
TF40000077Stainless Steel100 V
TF40000076Aluminum220/240 V
TF40000078Stainless Steel120 V
TF40000079Stainless Steel220/240 V
TF40000074Aluminum100 V
TF40000075Aluminum120 V
Catalog number TF40000077
Price (INR)
-
Top Plate Material:
Stainless Steel
Voltage:
100 V
Monitor the temperature of your sample, bath, or heating block while heating with Thermo Scientific™ RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.

Dependable Performance

  • Built-in temperature controller and external probe
  • Easy accurate temperature control
  • Monitor the temperature of your sample, bath, or heating block
  • Braking feature prevents decoupling and brings stir bar to immediate stop for quick vessel removal
  • Thermo Scientific™ StirTrac™ system provides strong magnetic coupling
  • Excellent low-speed stirring
  • Consistent speed control
  • Convenient built-in timer
  • Microprocessor feedback control provides constant speed despite changes in viscosity
  • Super fast heating blocks save time by reaching 225°C in 15 minutes

Outstanding Safety

  • Overtemperature control prevents runaway temperatures with user-defined setpoint
  • HOT TOP Warning System signals when hotplate surface exceeds 50°C prevents accidental burns
  • Excellent stability with low-profile, aluminum base with six nonskid feet
  • Innovative Cool Touch Block holder for safe and efficient removal of heating blocks
  • Robust design protects internal components from spill

Modular, FlexibleYour Choice

  • Choose from a variety of probe types and sizes
  • New RT Elite remote display with updated design—adjustable display can be used with or without a probe
  • RT models available as hotplate or stirrer only or hotplate stirrers

Ordering Information:

100V, 230V and 240V models not available in North America.

Includes:

  • RT Elite Stirring Hotplate
  • External display
  • Cool touch heating block holder
  • 1 each of segments 4, 8, 16, 20 and 40mL
Specifications
DescriptionStainless-steel top; Max. speed: 50-1200rpm; Temp. Range: 4° to 450°C; 100V 50/60Hz
Electrical Requirements100 V 50/60 Hz
Frequency50/60 Hz
IncludesKits include RT Elite Stirring Hotplate, external display, cool touch heating block holder and 1 each of segments 4, 8, 16, 20 and 40mL
ShapeSquare
TypeStirring Hotplate
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Stirring Range50 to 1200 rpm
Temperature (Metric)4°C to 450°C
Top Plate MaterialStainless Steel
Voltage100 V
Unit SizeEach