Lindberg/Blue M™ Mini-Mite™ Tube Furnaces
Actual product may vary
Thermo Scientific™

Lindberg/Blue M™ Mini-Mite™ Tube Furnaces

Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeElectrical Requirements
TF55030C-1Digital, Single Segment208/240 V 50/60 Hz
TF55030A-1Digital, Single Segment120 V 50/60 Hz
TF55035A-1Digital, Multisegment Programmable120 V 50/60 Hz
TF55035C-1Digital, Multisegment Programmable208/240 V 50/60 Hz
Catalog number TF55030C-1
Price (INR)
-
Controller Type:
Digital, Single Segment
Electrical Requirements:
208/240 V 50/60 Hz

Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.

Key Features:

  • Single segment, single setpoint, one ramp to setpoint
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of temperature and setpoint in °C or °F
  • Split-hinge design simplifies loading and unloading
  • Safety switch disconnects power when furnace is opened
  • Type K long-life thermocouple

Recommended for:

  • Pyrolisis
  • Thermal Expansion
  • Calibration
  • Sintering
  • Viscoisty Testing

Includes:

  • 9'(3m) power cord

Warranty:

  • 12 months
Specifications
Controller TypeDigital, Single Segment
Diameter (English) Process Tube1 in.
Dimensions (L x W x H) Exterior11 x 16 x 15 in. (28 x 41 x 38 cm)
DisplayLED
Electrical Requirements208/240 V 50/60 Hz
Frequency50/60 Hz
Height (English)15 in.
Height (Metric)38 cm
Length (English)11 in.
Length (Metric)28 cm
Power Consumption800 w
Shipping Weight (English)35 lb.
Shipping Weight (Metric)16 kg
Width (English)16 in.
Width (Metric)41 cm
Diameter (Metric) Process Tube2.54 cm
Heated Zone305 mm
Temperature (Metric)100°C to 1100°C
TypeSingle Segment
Voltage208/240 V
Unit SizeEach