Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Thermo Scientific™

Refrigerated Incubators with 4°C to 60°C Range

Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Dimensions (L x W x H)No. of ShelvesVoltage
TFSRI150-230V150 L700 x 640 x 1215 cm2230 V
TFSRI250-230V250 L700 x 640 x 1615 cm3230 V
TFSRI720-230V670 L940 x 820 x 1990 cm4230 V
TFSRI150-115V150 L700 x 640 x 1215 mm2
TFSRI420-115V420 L790 x 820 x 1690 mm3115 V
TFSRI250-115V250 L700 x 640 x 1615 mm3115 V
TFSRI420-230V420 L790 x 820 x 1690 mm3230 V
TFSRI720-115V670 L940 x 820 x 1990 mm4115 V
Catalog number TFSRI150-230V
Price (INR)
-
Capacity (Metric):
150 L
Dimensions (L x W x H):
700 x 640 x 1215 cm
No. of Shelves:
2
Voltage:
230 V

Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.

  • Temperature range 4°C to 60°C
  • Temperature stability and uniformity fitting most applications
  • Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
  • 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
  • Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
  • USB data export
  • Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
  • High temperature cut-off and low temperature alarm
  • Ability to program and store upto 40 programs, with 99 segments each on user interface
  • Three level access control to avoid non-authorized operation
Specifications
AutoclavableNot Autoclavable
Certifications/ComplianceCE
Dimensions (D x W x H) Interior550 x 450 x 615 cm
Dimensions (L x W x H)700 x 640 x 1215 cm
LightingYes
ModelTFS RI 150
Plug TypeEU
RefrigerantR290
Temperature Stability0.1°C at 37°C
Temperature Uniformity0.7°C at 37°C
TypeRefrigerated Incubator
CO2 Sensor TechnologyNo Sensor
Capacity (Metric)150 L
Chamber MaterialPowder-coated Cold Rolled Steel
Convection TypeForced
MaterialCarbon steel, painted
No. of Shelves2
Temperature Range (Metric)4°C to 60°C
Voltage230 V
Unit SizeEach