TRACE™ 1610 High Purity Gas Analyzers
TRACE™ 1610 High Purity Gas Analyzers
TRACE™ 1610 High Purity Gas Analyzers
TRACE™ 1610 High Purity Gas Analyzers
Thermo Scientific™

TRACE™ 1610 High Purity Gas Analyzers

Discover the Thermo Scientific™ TRACE™ 1610 High Purity Gas Analyzers available in dedicated configurations to cover different needs for industrial gas streams analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberFunctionColumn CapacityVoltage
TIGAOX160011Trace Impurities in High Purity O22 Capillary120 V
TIGAOX160011-230Trace Impurities in High Purity O22 Capillary230 V
TIGAMS160012Trace Impurities in High Purity H2, He, Ar, N23 Capillary120 V
TIGAMS160012-230Trace Impurities in High Purity H2, He, Ar, N23 Capillary230 V
TIGAHE160013Trace Impurities in High Purity He2 Packed120 V
TIGAHE160013-230Trace Impurities in High Purity He2 Packed230 V
IMPC2C316022Trace Impurities in C2 and C3 Hydrocarbons (ASTM D8098-17, D6159, D5273-18)5 (2 Packed, 3 Capillary)120 V
IMPC2C316022-230Trace Impurities in C2 and C3 Hydrocarbons (ASTM D8098-17, D6159, D5273-18)5 (2 Packed, 3 Capillary)230 V
Catalog number TIGAOX160011
Price (INR)
-
Function:
Trace Impurities in High Purity O2
Column Capacity:
2 Capillary
Voltage:
120 V

Discover our dedicated GC analyzers for low levels of impurities in high purity gases. The Thermo Scientific™ TRACE™ 1610 High Purity Gas analyzers are designed to cover a range of bulk gases such as oxygen, hydrogen, helium, argon, nitrogen, C2 and C3 hydrocarbons.

Rely on the performance and robustness of the variety of Thermo Scientific™ TRACE™ 1610 gas chromatography systems for the analysis of high purity gases, for impurities detection down to ppb-ppt levels.

  • Trace impurities in oxygen: H2, Ar, N2, CO, CO2 and C1-C4
  • Trace impurities in Helium: H2, O2, Ar, N2, CO, CO2 and C1-C4
  • Trace impurities in multiple pure gases (H2, He, Ar, N2): H2, O2, Ar, N2, CO, CO2 and C1-C4
  • Trace impurities in C2 and C3 hydrocarbons: H2, N2, O2, CO, CO2 and C1-C4

Ready to install and run samples

  • Fully configured and factory tested before delivery
  • Full documentation set: start-up and troubleshooting guide, detailed flow and plumbing schematics, spare parts list, method and factory test results

Built to maximize productivity and uptime

  • Spacious independent Auxiliary Oven with easy access to valves, rotors, and actuators
  • Optional third isothermal oven for molecular sieve columns
  • GC features iConnect injector and detector modules removing downtime for troubleshooting and maintenance
  • Heated sample bulkheads ensure complete sample transfer
  • Optimized system footprint to reduce benchspace requirement
Specifications
Dimensions (L x W x H)67 x 75 x 45 cm (26.4 x 29.5 x 17.7in)
FunctionTrace Impurities in High Purity O2
IncludesGas chromatograph, PDD detector, auxiliary valve oven, three purged valves (4-port, 6-port and 10-port), De-Ox trap, sampling loops, columns and method
Inlet TypeGas Sampling Valve
QuantityEach
Voltage120 V
Column Capacity2 Capillary
Detector TypePDD
TypeHigh Purity Gas Analyzer
Unit SizeEach