TSC Series TSC90 Extended Temperature Range Recirculating Chillers
TSC Series TSC90 Extended Temperature Range Recirculating Chillers
TSC Series TSC90 Extended Temperature Range Recirculating Chillers
TSC Series TSC90 Extended Temperature Range Recirculating Chillers
Thermo Scientific™

TSC Series TSC90 Extended Temperature Range Recirculating Chillers

The TSC Series TSC90 Extended Temperature Range Recirculating Chillers - Reliable, mid-capacity chiller with advanced thermal controls and low-GWP refrigerants for high performance thermal management workflows and process cooling applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCondenser TypePump Type
TSC90-AE-C2-MAir-cooledC2, Centrifugal
TSC90-AE-C1-MAir-cooledC1, Centrifugal
TSC90-AE-T2-MAir-cooledT2, Turbine
TSC90-WE-C1-MWater-cooledC1, Centrifugal
TSC90-WE-C2-MWater-cooledC2, Centrifugal
TSC90-WE-T2-MWater-cooledT2, Turbine
Catalog number TSC90-AE-C2-M
Price (INR)
-
Condenser Type:
Air-cooled
Pump Type:
C2, Centrifugal
The Thermo Scientific™ TSC series Extended Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling or heating across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The Thermo Scientific™ TSC series Extended Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling or heating across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The TSC series Extended Temperature Range Recirculating Chillers provide temperature-controlled process fluid to a diverse range of equipment including analytical instruments, laser sources, jacketed reaction vessels and bioreactors, distillation columns, and industrial equipment. With cooling capacities from 800 watts up to 26 kilowatts, heating capacities up to 22 kW, a broad setpoint temperature range from -5°C up to +90°C, and options for condenser cooling method, pumping capacity, and electrical requirements, it is easy to find the chiller that best fits your installation and application requirements. This versatility and adaptability make the TSC series recirculating chillers an ideal fit for applications requiring liquid cooling for effective thermal management in a platform that can be scaled with you. Designed with premium, high-quality components including stainless steel reservoirs, and delivering excellent temperature stability, the TSC series chillers are a comprehensive temperature control solution for process requirements across multiple scientific and industrial disciplines.

Features

  • High-Performance Cooling and Heating Capacity: Delivers cooling capacities up to 26 kW and feature heating capacities up to 22 kW, providing robust thermal management for demanding laboratory and industrial applications
  • Flexible Condenser Configuration: Available in both air-cooled and water-cooled condenser models to accommodate diverse installation requirements and operational environments. Water-cooled condenser models shift the heat load burden from the facility's HVAC system to a pre-existing facility chilled water supply, lowering the total energy usage related to your process and the total cost of ownership compared to air-cooled condenser models
  • Versatility: Multiple pump options available to optimize fluid circulation and pressure characteristics for specific application requirements
  • Precision Temperature Control: Maintains excellent temperature stability of ±0.1°C, ensuring consistent thermal conditions for sensitive processes and measurements
  • User Focused Design: Featuring an intuitive user interface and including a host of standard features like digital and analog serial communications, remote temperature sensor (PT1000) port, flow or pressure controls, and ultrasonic flow readout (TSC16 and TSC260 models)
  • Sustainability by Design: Utilizes new low-Global Warming Potential (GWP) refrigerants, an advancement which supports global climate protection initiatives and represents a significant reduction in the environmental impact when compared to comparable chillers that utilize HFC refrigerants
Specifications
Ambient Temperature10°C to 40°C (50°F to 104°F)
Capacity (English)3 gal.
Certifications/CompliancecETLus, CE, UKCA, RCM, KC
ColorWhite
CommunicationsRS485, Modbus, Analog I/O
Controller TypeLCD Multi-line Alphanumeric Display
Dimensions (D x W x H)32.1 x 18 x 34.7 in. (81.4 x 45.7 x 88.1 cm)
External CirculationExternal Circulation Only
Frequency50 or 60 Hz
Heating Capacity6 kW @ 460V
ModelTSC90
Pump Capacity60 Hz: 10GPM @ 60 psid (38lpm @ 4.14 bar); 50 Hz: 10GPM @ 31 psid (38lpm @ 2.14 bar)
Pump TypeC2, Centrifugal
RefrigerantR454C (GWP: 148, ODP: 0)
Shipping Weight (English)375 lb.
Shipping Weight (Metric)170.1 kg
Temperature (Metric) Maximum90°C
Temperature Stability±0.1°C
Voltage400/460 V
Warranty2 Years
Weight (English)325 lb.
Weight (Metric)147.4 kg
Capacity (Metric)11.3 L
Condenser TypeAir-cooled
Cooling CapacityUp to 9000 W (60 Hz); 7470 W (50 Hz)
Electrical Requirements400/460 V
Temperature Range-5°C to +90°C (23°F to 194°F)
TypeRecirculating Chiller
Unit SizeEach