TSX Series High-Performance Blood Bank Refrigerators
Thermo Scientific™

TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeElectrical RequirementsDoor StyleCapacity (English)
TSX1204BYNEMA 5-15115 V 60 HzGlass11.5 cu. ft.
TSX1204BVCEE 7/7208-230V, 50HzGlass11.5 cu. ft.
TSX3004BYNEMA 5-15115 V 60 HzGlass29.2 cu. ft.
TSX2304BYNEMA 5-15115 V 60 HzGlass23 cu. ft.
TSX2304BANEMA 5-15115V, 60HzGlass23 cu. ft.
TSX3004BVCEE 7/7208-230V, 50HzGlass29.2 cu. ft.
TSX1204BZNEMA 6-15208 - 230 V 60 HzGlass11.5 cu. ft.
TSX5004BDNEMA 6-15208-230V, 60HzDouble Glass51.1 cu. ft.
TSX5004BVCEE 7/7208-230V, 50HzDouble Glass51.1 cu. ft.
TSX5004BANEMA 5-15115V, 60HzDouble Glass51.1 cu. ft.
TSX3004BZNEMA 6-15208 - 230 V 60 HzGlass29.2 cu. ft.
TSX2304BDNEMA 6-15208-230V, 60HzGlass23 cu. ft.
TSX2304BZNEMA 6-15208 - 230 V 50/60 HzGlass23 cu. ft.
TSX2304BVCEE 7/7208-230V, 50HzGlass23 cu. ft.
TSX5004BYNEMA 5-15115 V 60 HzDouble Glass51.1 cu. ft.
TSX5004BZNEMA 6-15208 - 230 V 60 HzDouble Glass51.1 cu. ft.
Catalog number TSX1204BY
Price (INR)
-
Plug Type:
NEMA 5-15
Electrical Requirements:
115 V 60 Hz
Door Style:
Glass
Capacity (English):
11.5 cu. ft.

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve

The drive for sample integrity and security

  • The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Factory pre-set to 4°C to meet blood storage guidelines
  • Standard dual-zone temperature display probes

Enabling compliance

  • Certified to AABB SCoPE
  • Listed as US FDA Class IIs
  • Tested and certified to conform with the design and safety standards of UL/EN 61010

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle with a soft-touch grip
  • The controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable stainless-steel drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads
  • Standard, built-in chart recorder

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Alternate Door swing configuration and door types
  • Stainless Steel interior finish
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs

Services and support

  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

*V voltage models only

**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models
Specifications
Amperage15 A
Chart RecorderStandard
DefrostAutomatic
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
DescriptionTSX Series High-Performance Blood Bank Refrigerator
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Dimensions (L x W x H) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
DisplayMicroprocessor
DrawersStainless Steel (Drawer)
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
InsulationWater-Blown Foam
Monitoring OptionsAlarm, Recorder
No. of Drawers6
Product LineTSX Series
RefrigerantR290
Shipping Weight (English)404 lb.
Shipping Weight (Metric)183 kg
Smart View CompatibilitySmart-Vue Compatible
TypeHigh-Performance Refrigerator
Weight (English)350 lb.
Weight (Metric)159 kg
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Certifications/CompliancecUL, FDA, UL, AABB SCoPE
Door StyleGlass
Plug TypeNEMA 5-15
Temperature Range2°C to 8°C
Voltage115 V
Unit SizeEach