TSX Series High-Performance Blood Bank Refrigerators
Thermo Scientific™

TSX Series High-Performance Blood Bank Refrigerators

Innovative refrigeration solutions for healthcare and research needs

Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeElectrical RequirementsDoor StyleCapacity (English)
TSX2304BDNEMA 6-15208-230V, 60HzGlass23 cu. ft.
TSX1204BVCEE 7/7208-230V, 50HzGlass11.5 cu. ft.
TSX3004BYNEMA 5-15115 V 60 HzGlass29.2 cu. ft.
TSX2304BYNEMA 5-15115 V 60 HzGlass23 cu. ft.
TSX2304BANEMA 5-15115V, 60HzGlass23 cu. ft.
TSX3004BVCEE 7/7208-230V, 50HzGlass29.2 cu. ft.
TSX1204BZNEMA 6-15208 - 230 V 60 HzGlass11.5 cu. ft.
TSX1204BYNEMA 5-15115 V 60 HzGlass11.5 cu. ft.
TSX5004BDNEMA 6-15208-230V, 60HzDouble Glass51.1 cu. ft.
TSX5004BVCEE 7/7208-230V, 50HzDouble Glass51.1 cu. ft.
TSX5004BANEMA 5-15115V, 60HzDouble Glass51.1 cu. ft.
TSX3004BZNEMA 6-15208 - 230 V 60 HzGlass29.2 cu. ft.
TSX2304BZNEMA 6-15208 - 230 V 50/60 HzGlass23 cu. ft.
TSX2304BVCEE 7/7208-230V, 50HzGlass23 cu. ft.
TSX5004BYNEMA 5-15115 V 60 HzDouble Glass51.1 cu. ft.
TSX5004BZNEMA 6-15208 - 230 V 60 HzDouble Glass51.1 cu. ft.
Catalog number TSX2304BD
Price (INR)
-
Plug Type:
NEMA 6-15
Electrical Requirements:
208-230V, 60Hz
Door Style:
Glass
Capacity (English):
23 cu. ft.

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed with features that support sample protection and sustainability objectives for the storage of whole blood and blood components.

The drive for sample integrity and security

  • The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Factory pre-set to 4°C to meet blood storage guidelines
  • Standard dual-zone temperature display probes

Enabling compliance

  • Certified to AABB SCoPE
  • Listed as US FDA Class IIs
  • Tested and certified to conform with the design and safety standards of UL/EN 61010

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle with a soft-touch grip
  • The controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable stainless-steel drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads
  • Standard, built-in chart recorder

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Alternate Door swing configuration and door types
  • Stainless Steel interior finish
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs

Services and support

  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

*V voltage models only

**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models
Specifications
Amperage15 A
Cabinet MaterialCold-rolled Steel
Chart RecorderStandard
DefrostAutomatic
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.2 cm
Depth (Metric) Interior72.3 cm
DescriptionTSX Series High-Performance Blood Bank Refrigerator
Dimensions (D x W x H) Interior28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm)
DisplayMicroprocessor
DrawersStainless Steel (Drawer)
Electrical Requirements208-230V, 60Hz
Exterior FinishPainted Steel
Frequency60 Hz
Green FeaturesENERGY STAR
Height (English) Exterior78.6 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.6 cm
Height (Metric) Interior147.3 cm
HoldsBlood
InsulationWater-Blown Foam
Monitoring OptionsAlarm, Recorder
No. of Drawers7
Product LineTSX Series
RefrigerantR290
Shipping Weight (English)529 lb.
Shipping Weight (Metric)240 kg
Smart View CompatibilitySmart-Vue Compatible
Temperature (Setpoint)3°-7°C (4°C)
TypeBlood Bank Refrigerator
Weight (English)464 lb.
Weight (Metric)210 kg
Width (English) Exterior28 in.
Width (English) Interior24 in.
Width (Metric) Exterior71.1 cm
Width (Metric) Interior61 cm
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Certifications/CompliancecUL, UL, FDA, AABB SCoPE
CompressorV-drive
Door StyleGlass
No. of Doors1
Plug TypeNEMA 6-15
StyleUpright
Temperature Range3°C to 7°C
Voltage230 V
Unit SizeEach