TSX Series High-Performance Chromatography Refrigerators
Actual product may vary
TSX Series High-Performance Chromatography Refrigerators
TSX Series High-Performance Chromatography Refrigerators
TSX Series High-Performance Chromatography Refrigerators
TSX Series High-Performance Chromatography Refrigerators
TSX Series High-Performance Chromatography Refrigerators
Thermo Scientific™

TSX Series High-Performance Chromatography Refrigerators

Innovative refrigeration solutions for healthcare and research needs

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Temperature RangeVoltagePlug Type
TSX2305CZ23 cu. ft.2°C to 8°C208/230 VNEMA 6-15
TSX2305CA23 cu. ft.3°C to 7°C115 VNEMA 5-15
TSX2305CD23 cu. ft.3°C to 7°C208/230 VNEMA 6-15
TSX2305CV23 cu. ft.3°C to 7°C208/230 VCEE 7/7
TSX4505CA45.8 cu. ft.3°C to 7°C115 VNEMA 5-15
TSX4505CD45.8 cu. ft.3°C to 7°C208/230 VNEMA 6-15
TSX4505CV45.8 cu. ft.3°C to 7°C208/230 VCEE 7/7
TSX5005CA51.1 cu. ft.3°C to 7°C115 VNEMA 5-15
TSX5005CD51.1 cu. ft.3°C to 7°C208/230 VNEMA 6-15
TSX5005CV51.1 cu. ft.3°C to 7°C208/230 VCEE 7/7
TSX3005CV29.2 cu. ft.3°C to 7°C230 VCEE 7/7
TSX3005CY29.2 cu. ft.2°C to 8°C115 VNEMA 5-15
TSX3005CZ29.2 cu. ft.2°C to 8°C208/230 VNEMA 6-15
TSX2305CY23 cu. ft.2°C to 8°C115 VNEMA 5-15
TSX4505CY45.8 cu. ft.2°C to 8°C115 VNEMA 5-15 P
TSX4505CZ45.8 cu. ft.2°C to 8°C208/230 VNEMA 6-15
TSX5005CY51.1 cu. ft.2°C to 8°C115 VNEMA 5-15
TSX5005CZ51.1 cu. ft.2°C to 8°C208/230 VNEMA 6-15
Catalog number TSX2305CZ
Price (INR)
-
Capacity (English):
23 cu. ft.
Temperature Range:
2°C to 8°C
Voltage:
208/230 V
Plug Type:
NEMA 6-15

Thermo Scientific™ TSX Series high-performance chromatography refrigerators are designed for a variety of applications requiring precise temperature control, full access to chromatography instrumentation, and easy setup of instrumentation and apparatus within the chamber. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns and offers significant energy savings without compromising protection.

The TSX Chromatography series features industry-leading safety features to ensure maximum protection as well as delivering over 450W of reserve capacity to handle the heat load generated by instruments within the cabinet and to react quickly to frequent door access.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
  • GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
  • Designed for chromatography applications requiring a temperature range of 2°C to 8°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agencys Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Glass door models only on Chromatography line
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

*Data on file. Based on comparisons between TSX series and previous generation Thermo Scientific models.

Specifications
Amperage15 A
Cabinet MaterialCold-rolled Steel
Chart RecorderOptional
DefrostAutomatic
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.3 cm
Dimensions (D x W x H) Interior28.5 x 24.0 x 58.0 in. (72.3 x 61.0 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 28.0 x 78.5 in. (96.0 x 71.1 x 199.4 cm)
DisplayMicroprocessor
Electrical Requirements208 - 230 V 50/60 Hz
Exterior FinishPainted Steel
Frequency50/60 Hz
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Monitoring OptionsAlarm, Recorder
Product LineTSX Series
RefrigerantR290
Shelves2 Half
Shipping Weight (English)418 lb.
Shipping Weight (Metric)190 kg
Smart View CompatibilitySmart-Vue Compatible
TypeChromatography Refrigerator
Width (English) Exterior28 in.
Width (English) Interior24 in.
Width (Metric) Exterior71.1 cm
Width (Metric) Interior61 cm
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Certifications/ComplianceCE, cUL, UKCA
CompressorV-drive
Door StyleGlass
No. of Doors1
Plug TypeNEMA 6-15
StyleUpright
Temperature Range2°C to 8°C
Voltage208/230 V
Unit SizeEach