TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
Thermo Scientific™

TSX Series High-Performance Plasma Freezers

Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (English)Electrical RequirementsChart Recorder
TSX2330LVCEE 7/723 cu. ft.208-230V, 50/60HzStandard
TSX2330LANEMA 5-1523 cu. ft.115V, 60HzStandard
TSX5030LVCEE 7/751.1 cu. ft.208-230V, 50HzStandard
TSX3030LYNEMA 5-1529.2 cu. ft.115 V 60 HzOptional
TSX5030LANEMA 5-1551.1 cu. ft.115V, 60HzStandard
TSX5030LYNEMA 5-2051.1 cu. ft.115 V 60 HzStandard
TSX3030LZNEMA 6-1529.2 cu. ft.208 - 230 V 60 HzOptional
TSX1230LYNEMA 5-1511.5 cu. ft.115 V 60 HzOptional
TSX1230LZNEMA 6-1511.5 cu. ft.208 - 230 V 60 HzOptional
TSX1230LVCEE 7/711.5 cu. ft.208-230V, 50HzOptional
TSX5030LDNEMA 6-1551.1 cu. ft.208-230V, 60HzStandard
TSX3030LVCEE 7/729.2 cu. ft.208-230V, 50HzOptional
TSX5030LZNEMA 6-1551.1 cu. ft.208 - 230 V 60 HzStandard
TSX2330LDNEMA 6-1523 cu. ft.208-230V, 50/60HzStandard
TSX2330LYNEMA 5-1523.3 cu. ft.115 V 60 HzStandard
TSX2330LZNEMA 6-1523.3 cu. ft.208 - 230 V 60 HzStandard
Catalog number TSX2330LV
Price (INR)
-
Request A Quote
Plug Type:
CEE 7/7
Capacity (English):
23 cu. ft.
Electrical Requirements:
208-230V, 50/60Hz
Chart Recorder:
Standard

Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.

The drive for sample integrity and security

  • The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance

Enabling compliance

  • Certified to AABB SCoPE
  • Listed as US FDA Class II 
  • Tested and certified to conform with the design and safety standards of UL/EN 61010, and CE Directive 2011/65/EU and 2015/863

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle with a soft-touch grip
  • The controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable stainless-steel drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with stop to assist with inventory loads
  • Standard, built-in chart recorder

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, US Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Alternate Door swing configuration and door types
  • Stainless Steel interior finish
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs

Services and support

  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

*V voltage models only

**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

Specifications
Amperage16 A
Chart RecorderStandard
DefrostAutomatic
Depth (English) Exterior37.6 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96 cm
Depth (Metric) Interior72.3 cm
Dimensions (D x W x H) Interior28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm)
DisplayMicroprocessor
DrawersStainless Steel
Electrical Requirements208-230V, 50/60Hz
Frequency50 Hz
Green FeaturesEnergy efficient
Height (English) Exterior78.6 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.6 cm
Height (Metric) Interior147.3 cm
HoldsBoxes (532)
No. of Drawers7
Product LineTSX Series
Rack Capacity7
RefrigerantR290
Shipping Weight (English)505 lb.
Shipping Weight (Metric)239 kg
Smart View CompatibilitySmart-Vue Compatible
Temperature (Setpoint)-35° to -15°C (-30°C)
TypePlasma Freezer
WarrantyWarranty varies by country, please contact us for details
Weight (English)440 lb.
Weight (Metric)200 kg
Width (English) Exterior28 in.
Width (English) Interior24 in.
Width (Metric) Exterior71.1 cm
Width (Metric) Interior61 cm
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Certifications/CompliancecUL, FDA, AABB SCoPE, UL
Door StyleSolid
Monitoring OptionsWireless
No. of Doors1
Plug TypeCEE 7/7
Voltage230 V
Unit SizeEach