Search
Search

Innovative refrigeration solutions for healthcare and research needs
| Catalog Number | Plug Type | Electrical Requirements | Door Style | Capacity (English) |
|---|---|---|---|---|
| TSX5004BY | NEMA 5-15 | 115 V 60 Hz | Double Glass | 51.1 cu. ft. |
| TSX1204BV | CEE 7/7 | 208-230V, 50Hz | Glass | 11.5 cu. ft. |
| TSX3004BY | NEMA 5-15 | 115 V 60 Hz | Glass | 29.2 cu. ft. |
| TSX2304BY | NEMA 5-15 | 115 V 60 Hz | Glass | 23 cu. ft. |
| TSX2304BA | NEMA 5-15 | 115V, 60Hz | Glass | 23 cu. ft. |
| TSX3004BV | CEE 7/7 | 208-230V, 50Hz | Glass | 29.2 cu. ft. |
| TSX1204BZ | NEMA 6-15 | 208 - 230 V 60 Hz | Glass | 11.5 cu. ft. |
| TSX1204BY | NEMA 5-15 | 115 V 60 Hz | Glass | 11.5 cu. ft. |
| TSX5004BD | NEMA 6-15 | 208-230V, 60Hz | Double Glass | 51.1 cu. ft. |
| TSX5004BV | CEE 7/7 | 208-230V, 50Hz | Double Glass | 51.1 cu. ft. |
| TSX5004BA | NEMA 5-15 | 115V, 60Hz | Double Glass | 51.1 cu. ft. |
| TSX3004BZ | NEMA 6-15 | 208 - 230 V 60 Hz | Glass | 29.2 cu. ft. |
| TSX2304BD | NEMA 6-15 | 208-230V, 60Hz | Glass | 23 cu. ft. |
| TSX2304BZ | NEMA 6-15 | 208 - 230 V 50/60 Hz | Glass | 23 cu. ft. |
| TSX2304BV | CEE 7/7 | 208-230V, 50Hz | Glass | 23 cu. ft. |
| TSX5004BZ | NEMA 6-15 | 208 - 230 V 60 Hz | Double Glass | 51.1 cu. ft. |
Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed with features that support sample protection and sustainability objectives for the storage of whole blood and blood components.
The drive for sample integrity and security
Enabling compliance
Designed for an ergonomic and comfortable experience
Verified sustainability
Ready for connectivity and monitoring
Make it your own
Services and support
*V voltage models only
**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.