TSX Core Series General Purpose Ultra-Low  Freezers
TSX Core Series General Purpose Ultra-Low  Freezers
TSX Core Series General Purpose Ultra-Low  Freezers
Thermo Scientific™

TSX Core Series General Purpose Ultra-Low Freezers

Green features
TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing an ultra-low temperature (ULT) freezer, protecting your valuable samples is the top priority. The Thermo Scientific™ TSX™ Core Series ULT freezers are designed with this in mind, offering reliable sample protection even in the busiest lab environments.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsCapacity (English)Rack Capacity
TSX50086CA500 Count 2 in. Boxes24.1 cu. ft.20
TSX40086CA400 Count 2 in. Boxes19.4 cu. ft.16
TSX60086CA600 Count 2 in. Boxes28.8 cu. ft.24
TSX70086CA700 Count 2 in. Boxes33.5 cu. ft. 28
Catalog number TSX50086CA
Price (INR)
-
Holds:
500 Count 2 in. Boxes
Capacity (English):
24.1 cu. ft.
Rack Capacity:
20
The Thermo Scientific™ TSX™ Core Series ULT freezers deliver dependable performance for everyday use. Combining reliable temperature control, robust durability, and user-centric features, TSX Core is designed to protect your critical samples while supporting workflow efficiency. Offering a cost-effective solution without compromising on quality, these freezers help researchers focus on discoveries with confidence knowing their samples are secure.

Reliability at its Core

Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.

  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty

Built to perform, designed to protect

Your samples are the result of years of research, breakthroughs, and discoveries—protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified

Essential features for everyday labs

Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.

  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available
Specifications
Access SecurityStandard Key Lock, Padlock Loop, Setpoint and Settings Security
Amperage8.9-4.9 A
Backup SystemsOptional CO2 or LN2
Casters4 All-Direction Casters with Locks
ConnectivityThermo Scientific™ Instrument Connect Compatible with Accessory
DefrostManual
Dimensions (DxWxH) Exterior37.0 x 34 x 78 in. (94.0 x 86.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.2 x 130.0 cm)
Display7-segment Display with Capacitive Touch Screen Buttons
Door Opening Recovery21 (20°C Ambient Running @ -75°C) mins.
Electrical Requirements100/230 V, 50/60 Hz
Energy Usage.31 kw-hr/day/cu.ft. (ENERGY STAR)
Exterior FinishPainted Cold Rolled Steel
Green FeaturesENERGY STAR, ACT Ecolabel (Gold)
Holds500 Count 2 in. Boxes
InsulationVacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorOptional Stainless Steel
Peak Variation at -80C4.5
PhaseSingle
Ports2 Rear Access Ports
Product LineTSX Core Series
Rack Capacity20
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Setpoint SecurityPasscode Access Control
Temperature Resolution1°C
Temperature Stability0.2°C
TypeUltra-Low Freezer, Upright
Vial Capacity50,000 x 2 mL
Voltage Compensation±10%
WarrantyWarranty varies by country, please contact us for details
Water CooledNot Available
Cabinet MaterialScratch-resistant Painted Steel
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Certifications/CompliancecULus, CE, ENERGYSTAR, EPA SNAP
Chamber MaterialCold-rolled Steel
CompressorV-drive
Door StyleOuter (1), Inner (2)
Monitoring OptionsAudible and Visual High and Low Temperature Alarms
No. of Doors1
Plug TypeNEMA 5-15 P
Shelves3 Adjustable, 1 Fixed
StyleUpright
Temperature Range-50°C to -86°C
Voltage100/230 V
Unit SizeEach