TSX Series High-Performance Plasma Freezers
Actual product may vary
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
TSX Series High-Performance Plasma Freezers
Thermo Scientific™

TSX Series High-Performance Plasma Freezers

Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (English)Electrical RequirementsChart Recorder
TSX5030LZNEMA 6-1551.1 cu. ft.208 - 230 V 60 HzStandard
TSX2330LANEMA 5-1523 cu. ft.115V, 60HzStandard
TSX5030LVCEE 7/751.1 cu. ft.208-230V, 50HzStandard
TSX3030LYNEMA 5-1529.2 cu. ft.115 V 60 HzOptional
TSX5030LANEMA 5-1551.1 cu. ft.115V, 60HzStandard
TSX5030LYNEMA 5-2051.1 cu. ft.115 V 60 HzStandard
TSX3030LZNEMA 6-1529.2 cu. ft.208 - 230 V 60 HzOptional
TSX1230LYNEMA 5-1511.5 cu. ft.115 V 60 HzOptional
TSX1230LZNEMA 6-1511.5 cu. ft.208 - 230 V 60 HzOptional
TSX1230LVCEE 7/711.5 cu. ft.208-230V, 50HzOptional
TSX5030LDNEMA 6-1551.1 cu. ft.208-230V, 60HzStandard
TSX3030LVCEE 7/729.2 cu. ft.208-230V, 50HzOptional
TSX2330LDNEMA 6-1523 cu. ft.208-230V, 50/60HzStandard
TSX2330LVCEE 7/723 cu. ft.208-230V, 50/60HzStandard
TSX2330LYNEMA 5-1523.3 cu. ft.115 V 60 HzStandard
TSX2330LZNEMA 6-1523.3 cu. ft.208 - 230 V 60 HzStandard
Catalog number TSX5030LZ
Price (INR)
-
Plug Type:
NEMA 6-15
Capacity (English):
51.1 cu. ft.
Electrical Requirements:
208 - 230 V 60 Hz
Chart Recorder:
Standard

Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.

*V voltage models only

**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

Specifications
Amperage15 A
Chart RecorderStandard
DefrostAutomatic
Depth (English) Exterior37.9 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.2 cm
Depth (Metric) Interior72.4 cm
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm)
DisplayMicroprocessor
Door StyleDouble Solid
DrawersStainless Steel
Electrical Requirements208 - 230 V 60 Hz
Frequency50/60 Hz
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
HoldsBoxes (1064)
No. of Drawers14
Plug TypeNEMA 6-15
Product LineTSX Series
Rack Capacity7
RefrigerantR290
Shipping Weight (English)817 lb.
Shipping Weight (Metric)371 kg
Smart View CompatibilitySmart-Vue Compatible
TypePlasma Freezer
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Certifications/CompliancecUL, AABB SCoPE
CompressorV-drive
Monitoring OptionsWireless
No. of Doors2
Shelves10
StyleFreestanding
Temperature Range-15°C to -35°C
Voltage208/230 V
Unit SizeEach