HPLC Starter Kits
Thermo Scientific™

HPLC Starter Kits

Elevate your chromatographic experience to new heights with the Thermo Scientific™ Vanquish Horizon Starter Kit.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
V-CORE-BNDLVanquish Core HPLC System
V-FLEX-BNDLVanquish Flex UHPLC System
V-HORIZON-BNDLVanquish Horizon UHPLC System
Catalog number V-CORE-BNDL
Price (INR)
-
For Use With (Equipment):
Vanquish Core HPLC System
Elevate your chromatographic experience to new heights with the Thermo Scientific™ Vanquish Horizon Starter Kit. Meticulously designed to deliver unparalleled performance and reliability, this kit includes all the essential consumables to ensure your HPLC system operates at its peak from the very beginning.
The Vanquish Horizon Starter Kit features:

Hypersil GOLD™ Vanquish C18 Selectivity HPLC Column

- Delivers high-resolution separations with precise, reproducible results, making it essential for analytical excellence.
  • Core Starter Kit: 150 × 4.6 mm, 3 μm (SKU: 25003-154630)
  • Flex Starter Kit: 50 × 2.1 mm, 1.9 μm (SKU: 25002-052130)
  • Horizon Starter Kit: 100 × 2.1 mm, 1.9 μm (SKU: 25002-102130-V)

Titan3™ PTFE Syringe Filters (0.2 μm, 17 mm, SKU: 42213-NP)

These filters ensure your samples remain clean and free from particulates, safeguarding the integrity of your analyses.

National Target All-Plastic Disposable Syringes (3 mL, SKU: S7510-3)

These syringes, with their precision-manufactured design, offer reliable and consistent sample handling, ensuring accuracy in every injection.

SureSTART™ Screw Vial and Cap Kits (Level 2, SKU: 6AK592W)

Perfect for high-throughput environments, these vials ensure sample integrity and enable efficient work. Featuring patented Thermo Scientific™ SureStop™ and AVCS technology, they offer the sealing performance of a crimp top vial with the convenience of a screw thread vial
Specifications
IncludesHypersil GOLD™ C18 Selectivity HPLC Column (150 mm x 4.6 mm ID, 3 μm particles, SKU: 25003-154630),Titan3™ PTFE (Hydrophobic) Syringe Filters (0.2 μm, 17 mm, SKU: 42213-NP), National Target All-Plastic Disposable Syringes (3 mL capacity, SKU: S7510-3), SureSTART™ Specification Certified Screw Vial and Cap Kits (Level 2 for high-throughput applications, SKU: 6AK592W)
Quantity1 kit
For Use With (Equipment)Vanquish Core HPLC System
Unit SizeEach