Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System
Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System
Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System
Thermo Scientific™

Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System

Maximize consistency and eliminate manual reading errors with fast, accurate microtitre plate reads using the Thermo Scientific™ Sensititre™ OptiRead™ System.
Have Questions?
Catalog NumberDepth (English)
V303010.2 in.
Catalog number V3030
Price (INR)
-
Depth (English):
10.2 in.
Maximize consistency and eliminate manual reading errors with fast, accurate microtitre plate reads using the Thermo Scientific™ Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System. The OptiRead System allows users to quickly transfer test results for processing, interpretation and report generation, improving laboratory efficiency and productivity. Combining user-friendly automation in a compact, lightweight design, the OptiRead System facilitates efficient workflow for busy laboratorians.
Not all products are available for sale in all territories. Please inquire.

VersaTREK™ and Sensititre products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications
Depth (English)10.2 in.
Depth (Metric)26 cm
DescriptionSensititre OptiRead Automated Fluorometric Plate Reading System
Electrical Requirements100-240VAC; 50-60Hz; 50w
Height (English)7.3 in.
Height (Metric)18.5 cm
Regulatory StatusFDA Cleared
Weight (English)14.1 lb.
Weight (Metric)6.4 kg
Width (English)13.2 in.
Width (Metric)33.5 cm
Product TypeMicrobiology Media
Test TypeMinimum Inhibitory Concentration (MIC)
Unit SizeEach